Shop All Level Switches
Sje-Rhombus
PumpMaster Pump Switch 120v
Mfr # 15PMPD1WP-QF
Zoro # G1897730
product price: $84.80
/ea
Free Shipping & Returns
$84.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120v
- Float Switch Cord Length 15 ft.
- Product Type PumpMaster,15 ft. Float,120V Plug,QF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sje-Rhombus
- MFR # 15PMPD1WP-QF
- Zoro # G1897730
- Country of Origin United States
- Category Level Switches
Dimensions
Float Switch Cord Length | 15 ft. |
Details
Voltage | 120v |
Item | PumpMaster Pump Switch |
Product Type | PumpMaster,15 ft. Float,120V Plug,QF |
Description
PumpMaster,15 ft. Float,120V Plug,QF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, 2 FNPT, 5-50 GPM (H617-050-R)
- PULSAFEEDER Chemical Tank, 15 G (8800667)
- SUPERIOR PUMP Vertical Float Switch with Tapered Float Ball 10' Cord (92010-rtl)
- LIBERTY PUMPS 24" x 24" 4/10 HP 41.0 gal. Simplex Sewage System 115V (P382LE41)
- SJE-RHOMBUS SPDT Float Switch 120 to 230VAC (15PMWPSWE)
- SJE-RHOMBUS NO Mechanical Float Switch 125/250VAC (20HTMDWOP)
- SJE-RHOMBUS NO Mechanical Float Switch 125/250VAC (10SGMWENO)
- SJE-RHOMBUS NO AmpMaster Pump Switch 125/250VAC (15AMDWOP)
- SJE-RHOMBUS NO Mechanical Float Switch 120VAC (20PMD1WP)
- SJE-RHOMBUS NO Mechanical Float Switch 230VAC (20PMD2WP)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 300 psi (M5920)
- Sje-Rhombus Level Switches