Shop All Water Alarms
Sje-Rhombus
Oil Spotter, 230V, w/Remote Alarm
Mfr # 1037723
Zoro # G1897502
product price: $903.60
/ea
Free Shipping & Returns
$903.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Oil Spotter,230V,w/Remote Alarm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sje-Rhombus
- MFR # 1037723
- Zoro # G1897502
- Country of Origin United States
- Category Water Alarms
Details
Item | Oil Spotter,230V,w/Remote Alarm |
Product Type | Oil Spotter,230V,w/Remote Alarm |
Description
Oil Spotter,230V,w/Remote Alarm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Submersible Effluent Pump, 2hp, 14.5A (E191)
- DAYTON Sewage Basin Fitting 4" L (4RK34)
- BANJO 4 Pump Mechanical Seal For 444Pih24 (18435)
- DAYTON Self Priming Centrifugal Pump, 2 hp, 208 to 230/460V AC, 3 Phase, 63 ft Max Head (2ZXP8)
- SJE-RHOMBUS Level Alarm , 120VAC, NEMA 1, 1A, 2.4W (1051131)
- SJE-RHOMBUS Tank Alert XT Alarm Low (TAXT -01L)
- SJE-RHOMBUS Tank Alert 101 Alarm No Float AUX (TAAB-01XAUX)
- SJE-RHOMBUS Tank Alert 4X Alarm High (4X-01HSGM)
- SJE-RHOMBUS Tank Alert EZ Alarm No Float (TAEZ-01X)
- SJE-RHOMBUS PS Patrol, 120V (1019021)
- HONEYWELL W8735S3000 Enviracom Alarm (W8735S3000)
- Sje-Rhombus Water Alarms