Shop All Fuel Transfer Accessories
Sje-Rhombus
Oil Detection System, Pump Control, 120VAC
Mfr # 1033578
Zoro # G7559176
product price: $1,066.99
/ea
Free Shipping & Returns
$1,066.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Sensor Has Pumping Range of 5 in Includes Separate Tank Alert(R) Alarm.
- Height (In.) 4 in
- Width (In.) 8 in
- Sensor Cord Length (Ft.) 10 ft
- Agency Compliance UL and cUL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sje-Rhombus
- MFR # 1033578
- Zoro # G7559176
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Height (In.) | 4 in |
Width (In.) | 8 in |
Sensor Cord Length (Ft.) | 10 ft |
Manufacturers Warranty Length | 3 yr |
Power Cord Length (Ft.) | 10 ft |
Length (In.) | 8 in |
Power Cord Length | 10 ft |
Overall Length | 8 in |
Overall Width | 8 in |
Overall Height | 4 in |
Sensor Cord Length | 10 ft |
Manufacturer Warranty Length | 5 yr |
Description
Oil Detection System and Pump Control, Alarm Type Audio, Visual, Switch Type Piggy Back Float Switch, Nameplate Voltage 120V AC, Media Temperature - Maximum 130 Degrees F, Sensor Cord Length 10 ft, Current 15 A, Manufacturer Warranty Length 5 yr, Overall Height 4 in, Overall Length 8 in, Overall Width 8 in, Power Cord Length 10 ft, Standards ASME A17.1, cUL/UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flowmeter, 110 Lpm Air (VFA-24)
- DAYTON Sump Pump (PP5132007G)
- DAYTON Hydraulic House (PP2000316030201G)
- SPEEDFX LIQUID TRANSFER TANK COVER, JUG CAP (8842)
- ZORO SELECT Drum Thief, 25mL, 43 In, PK100 (T25)
- DAYTON Fuel Hose, 3/4 In NPT (12F731)
- GREAT PLAINS INDUSTRIES 01N31GM GPI-3 (113255-4)
- FILL-RITE Multi-Plane Swivel (S100H1315)
- IFM Sensing Probe, 10 In (E43203)
- MAG-MATE Manhole Power Arm - Powers, Receiver Mou (MCLPAE2000)
- DAYTON Adapter, Drum Pump (5UWH1)
- Sje-Rhombus Fuel Transfer Accessories