Shop All Level Switches
Sje-Rhombus
NO Mechanical Float Switch 230VAC
Mfr # 30PMD2WP
Zoro # G1995975
product price: $92.29
/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Mechanical
- Voltage 230VAC
- Max. Pressure 20 psi
- Float Switch Cord Length 30 ft.
- Length 3-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sje-Rhombus
- MFR # 30PMD2WP
- Zoro # G1995975
- Country of Origin United States
- Category Level Switches
Dimensions
Float Switch Cord Length | 30 ft. |
Length | 3-9/16" |
Float Length (In.) | 3-9/16 |
Float Dia. (In.) | 3-1/16 |
Height | 3-9/16" |
Tether Length Min.-Max. | 3" to 24" |
Float Dia. | 3 1/16 in |
Float Length | 3 9/16 in |
Maximum Tether Length | 24 in |
Cord Length | 30 ft |
Minimum Tether Length | 3 in |
Description
Float Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Control Box, 5HP, 230V, 1Phase (2821138110)
- DRAINAGE INDUSTRIES DISCHARG HOSE 1-1/2""X24' (SK2200)
- LEGEND VALVE 2" HEAVY DUTY NO HUB COUPLING (303-418)
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 12.1GPM (LO2200CN0NV0000)
- SJE-RHOMBUS NC Mechanical Float Switch 230VAC (30PMU2WP)
- SJE-RHOMBUS SPDT SignalMaster Float Switch (30SGMSPDTWE)
- SJE-RHOMBUS SPDT SignalMaster Float Switch (30SGMSPDTPC)
- SJE-RHOMBUS Double Float Master Pump Switch (15DFMMD1WOP)
- SJE-RHOMBUS NC Mechanical Float Switch 125/250VAC (30SGMPCNC)
- SJE-RHOMBUS Double Float Master Pump Switch (20DFMMD2WOP)
- MADISON SPST Multi-level Liquid Level Switch Open On Rise 240VAC 100 psi (M8085)
- Sje-Rhombus Level Switches