Shop All Level Switches
Sje-Rhombus
NO Mechanical Float Switch 230VAC
Mfr # 15PMPD2WP
Zoro # G1995957
original price:
$149.79
7% off
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Mechanical
- Voltage 230VAC
- Max. Pressure 20 psi
- Electrical Connection (Pumps) Piggyback
- Includes CSA, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sje-Rhombus
- MFR # 15PMPD2WP
- Zoro # G1995957
- Country of Origin United States
- Category Level Switches
Dimensions
Float Length (In.) | 3-9/16 |
Height | 3-9/16" |
Length | 3-9/16" |
Tether Length Min.-Max. | 3" to 24" |
Float Switch Cord Length | 15 ft. |
Float Dia. (In.) | 3-1/16 |
Float Dia. | 3 1/16 in |
Float Length | 3 9/16 in |
Cord Length | 15 ft |
Maximum Tether Length | 24 in |
Minimum Tether Length | 3 in |
Description
Float Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Tube, 91020-1 (91020-1)
- DAYTON Chip Basket (742-10127)
- TACO Hydronic Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (0011-F4)
- CHEM-TECH Pulsafeeder Metering Pump, 15 GPD, 110 PSI (XP015LFHXG19)
- SJE-RHOMBUS NC Float Switch 125/250VAC 13 psi (10SGMPCNC)
- SJE-RHOMBUS SPDT SignalMaster Float Switch (20SGMSPDTWE)
- SJE-RHOMBUS SPDT SignalMaster Float Switch (10SGMSPDTWE)
- SJE-RHOMBUS Double Float Master Pump Switch 120V (15DFMMU1WP)
- SJE-RHOMBUS NO Mechanical Float Switch 125/250VAC (15SGMPCNO)
- SJE-RHOMBUS NO Mechanical Float Switch 120VAC (10PMD1WP)
- MADISON SPST Tank Liquid Level Switch Open On Rise 240VAC 50 psi (M3827-2)
- Sje-Rhombus Level Switches