Shop All Level Switches
Sje-Rhombus
NO Mechanical Float Switch 125VAC
Mfr # 30HTMD1WP
Zoro # G2034396
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Mechanical
- Voltage 125VAC
- Max. Pressure 13 psi
- Wire Lead SJOOW
- Height 5-19/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sje-Rhombus
- MFR # 30HTMD1WP
- Zoro # G2034396
- Country of Origin United States
- Category Level Switches
Dimensions
Height | 5-19/32" |
Tether Length Min.-Max. | 3" to 18" |
Length | 5-19/32" |
Float Length (In.) | 5-19/32 |
Float Dia. (In.) | 3-3/16 |
Float Switch Cord Length | 30 ft. |
Float Dia. | 3 3/16 in |
Float Length | 5 9/16 in |
Minimum Tether Length | 3 in |
Cord Length | 30 ft |
Maximum Tether Length | 18 in |
Description
Float Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Assembly Kit (637161-11-C)
- FLINT & WALLING Hub Clearance Ring (131282)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene (S1FB1S1WANS000.)
- CHEMSTEEL Rotary Gear Pedestal Pump, GPM 2.1 (R10416CA)
- SJE-RHOMBUS NC Float Switch 120/230VAC 20 psi (15PMPUWOP)
- SJE-RHOMBUS Double Float Master Pump Switch (15DFMMD1WOP)
- SJE-RHOMBUS SPDT SignalMaster Float Switch (30SGMSPDTPC)
- SJE-RHOMBUS SPDT SignalMaster Float Switch (15SGMSPDTPC)
- SJE-RHOMBUS NO Mechanical Float Switch 125VAC (20HTMD1WP)
- SJE-RHOMBUS PumpMaster Pump Switch 120v (15PMD1WP- QF)
- SJE-RHOMBUS NO Mechanical Float Switch 120VAC (20PMD1WP)
- Sje-Rhombus Level Switches