Shop All Level Switches
Sje-Rhombus
NO Mechanical Float Switch 125/250VAC
Mfr # 20HTMDWOP
Zoro # G2034405
original price:
$84.23
17% off
new price: $69.55
/ea
$69.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Mechanical
- Voltage 125/250VAC
- Max. Pressure 13 psi
- Float Switch Off Point 45 Degrees Below Horizontal
- Length 5-19/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sje-Rhombus
- MFR # 20HTMDWOP
- Zoro # G2034405
- Country of Origin United States
- Category Level Switches
Dimensions
Length | 5-19/32" |
Float Switch Cord Length | 20 ft. |
Tether Length Min.-Max. | 3" to 18" |
Height | 5-19/32" |
Float Dia. (In.) | 3-3/16 |
Float Length (In.) | 5-19/32 |
Float Length | 5 9/16 in |
Float Dia. | 3 3/16 in |
Minimum Tether Length | 3 in |
Cord Length | 20 ft |
Maximum Tether Length | 18 in |
Description
Float Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMKINS PLC Pump Heavy Oil Lever Action Dispenser 5Gal Pail (55-440)
- WHALE MARINE Gulper 320 High Capacity Waste/Bilge Pump 24V (BP2054)
- SAUERMANN Si-30 Compact Mini Condensate Removal Pump - 120V (SI30UL01UN12)
- ALFA LAVAL Gasket Inboard Ptfe (Dg) C218/C328 Tri-Clover & Ampco (SP328G-80-1-2A-G)
- SJE-RHOMBUS Double Float Master Pump Switch 230V (20DFMMD2WP)
- SJE-RHOMBUS Double Float Master Pump Switch (20DFMMD1WOP)
- SJE-RHOMBUS Double Float Master Pump Switch 120V (15DFMMD1WP)
- SJE-RHOMBUS SPDT SignalMaster Float Switch (20SGMSPDTWE)
- SJE-RHOMBUS NO Mechanical Float Switch 125/250VAC (15SGMPCNO)
- SJE-RHOMBUS NO Float Switch 120/230VAC 20 psi (15PMDWOP)
- DIVERSITECH Condensation Flood Detector Switch, SPDT (WS-1)
- Sje-Rhombus Level Switches