Shop All Level Switches
Sje-Rhombus
NO Mechanical Float Switch 125/250VAC
Mfr # 15SGMPCNO
Zoro # G1995826
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Mechanical
- Voltage 125/250VAC
- Max. Pressure 13 psi
- Connection Wire Leads
- Wire Gauge 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sje-Rhombus
- MFR # 15SGMPCNO
- Zoro # G1995826
- Country of Origin United States
- Category Level Switches
Dimensions
Float Length (In.) | 3-9/16 |
Length | 4-27/32" |
Float Dia. (In.) | 2-3/4 |
Float Switch Cord Length | 15 ft. |
Height | 4-27/32" |
Tether Length Min.-Max. | 3" to 20" |
Float Dia. | 2 3/4 in |
Float Length | 4 13/16 in |
Minimum Tether Length | 3 in |
Maximum Tether Length | 20 in |
Cord Length | 15 ft |
Description
Float Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Rain Roof (MP90000)
- GRUNDFOS Kit, diaphragm SD-M Dosing Pump Kits - Chemical Metering Pumps (97751708)
- ARO Ctrl Hndl Non-Metered, 635392 (635392)
- DAYTON O-Ring, NBR, PPTLS2218G (PPTLS2218G)
- SJE-RHOMBUS SPDT MegaMaster Float Switch (25MGMSPDT)
- SJE-RHOMBUS NO Float Switch 125/250VAC 13 psi (30SGMPCNO)
- SJE-RHOMBUS NO Mechanical Float Switch 230VAC (30PMD2WP)
- SJE-RHOMBUS SPDT MegaMaster Float Switch (50MGMSPDT)
- SJE-RHOMBUS NC Float Switch 120/230VAC 20 psi (20PMPUWOP)
- SJE-RHOMBUS NC Float Switch 125/250VAC 13 psi (10SGMPCNC)
- APG Mini-Kari float switch - pump up (KA-M2L)
- Sje-Rhombus Level Switches