Shop All Level Switches
Sje-Rhombus
NO Mechanical Float Switch 125/250VAC
Mfr # 10HTMDWOP
Zoro # G2034439
original price:
$89.14
36% off
new price: $56.17
/ea
$56.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Mechanical
- Voltage 125/250VAC
- Max. Pressure 13 psi
- Includes CSA
- Length 5-19/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sje-Rhombus
- MFR # 10HTMDWOP
- Zoro # G2034439
- Country of Origin United States
- Category Level Switches
Dimensions
Length | 5-19/32" |
Tether Length Min.-Max. | 3" to 18" |
Float Length (In.) | 5-19/32 |
Height | 5-19/32" |
Float Dia. (In.) | 3-3/16 |
Float Switch Cord Length | 10 ft. |
Float Dia. | 3 3/16 in |
Float Length | 5 9/16 in |
Maximum Tether Length | 18 in |
Cord Length | 10 ft |
Minimum Tether Length | 3 in |
Description
Float Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hand Drum Pump, Steel, 21/32" ID, 3/4" OD (3BY47)
- SPRINGER PARTS LKH 5 Pump Svc Kit+ C/SC/E Replaces Alfa Laval 961192230 (9611922306SP)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 890 Gph Water (RMC-135-SSV)
- STENNER Kit #5 Pump Tube 1/4in White Poly Tubing (CPACK-5)
- SJE-RHOMBUS NC Float Switch 120/230VAC 20 psi (10PMUWOP)
- SJE-RHOMBUS SPDT SignalMaster Float Switch (10SGMSPDTPC)
- SJE-RHOMBUS NC Float Switch 125/250VAC 13 psi (10SGMPCNC)
- SJE-RHOMBUS NO Float Switch 125/250VAC 13 psi (20SGMWENO)
- SJE-RHOMBUS Double Float Master Pump Switch (20DFMMD1WOP)
- SJE-RHOMBUS NO Mechanical Float Switch 125/250VAC (20HTMDWOP)
- DWYER INSTRUMENTS Free Floating Level Switch, Lvl Sw Spdt 15' (FSW2-DNPN-15)
- Sje-Rhombus Level Switches