Shop All Level Switches
Sje-Rhombus
NO Mechanical Float Switch 120VAC
Mfr # 20PMD1WP
Zoro # G1996060
original price:
$117.86
43% off
new price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Mechanical
- Voltage 120VAC
- Max. Pressure 20 psi
- Float Switch Off Point 45 Degrees Below Horizontal
- Float Switch Float Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sje-Rhombus
- MFR # 20PMD1WP
- Zoro # G1996060
- Country of Origin United States
- Category Level Switches
Dimensions
Float Length (In.) | 3-9/16 |
Height | 3-9/16" |
Length | 3-9/16" |
Float Dia. (In.) | 3-1/16 |
Tether Length Min.-Max. | 3-1/2" to 24" |
Float Switch Cord Length | 20 ft. |
Float Dia. | 3 1/16 in |
Float Length | 3 9/16 in |
Cord Length | 20 ft |
Maximum Tether Length | 24 in |
Minimum Tether Length | 3 1/2 in |
Description
Float Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK DRIVE, VS OIL PUMP, 2HP (024-36133-002)
- FINISH THOMPSON Drum Pump, 1/2 HP, 3/4 In Outlet, 47In OAL (EFV-40 & S4 Kit)
- DAYTON Cast Iron 3/4 HP Centrifugal Pump 115/230V (2ZWP3)
- BELL & GOSSETT Power Pack, 3/4 HP, 1725 rpm, 115/230V (111047)
- SJE-RHOMBUS SPDT SignalMaster Float Switch (20SGMSPDTWE)
- SJE-RHOMBUS NO AmpMaster Pump Switch 125/250VAC (20AMDWOP)
- SJE-RHOMBUS Double Float Master Pump Switch 230V (15DFMMD2WP)
- SJE-RHOMBUS NC Mechanical Float Switch 230VAC (30PMU2WP)
- SJE-RHOMBUS Vertical Reed Switch 120v (1016561)
- SJE-RHOMBUS NO Float Switch 120/230VAC 20 psi (15PMPDWOP)
- DAYTON NO Caged Dual Micro-reed Float Switch 120VAC (1APP4)
- Sje-Rhombus Level Switches