Shop All Level Switches
Sje-Rhombus
NO Mechanical Float Switch 120VAC
Mfr # 10PMD1WP
Zoro # G9253556
original price:
$104.58
29% off
new price: $73.25
/ea
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Mechanical
- Voltage 120VAC
- Max. Pressure 20 psi
- Includes CSA, UL
- Max. Pressure (PSI) 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sje-Rhombus
- MFR # 10PMD1WP
- Zoro # G9253556
- Country of Origin United States
- Category Level Switches
Dimensions
Tether Length Min.-Max. | 3-1/2" to 24" |
Float Dia. (In.) | 3-1/16 |
Float Length (In.) | 3-9/16 |
Float Length | 3 9/16 in |
Length | 3-9/16" |
Float Dia. | 3 1/16 in |
Minimum Tether Length | 3 1/2 in |
Height | 3-9/16" |
Float Switch Cord Length | 10 ft. |
Maximum Tether Length | 24 in |
Cord Length | 10 ft |
Description
Float Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMP ALARM Sump Pump Wire Lead General Purpose Tethered Float Switch, 6 Foot Length, Rated up to 13 Amps (SA-2359-2)
- DAYTON Flowmeter, Mechanical, 1 In, 4 to 20 gpm (40M287)
- ATLANTIC Pump, 1/3 HP, Composite (PAF-25)
- ARO Diaphragm (96391-C)
- SJE-RHOMBUS NC Float Switch 120VAC 20 psi (15PMU1WP)
- SJE-RHOMBUS NC Mechanical Float Switch 125/250VAC (30SGMPCNC)
- SJE-RHOMBUS NC Mechanical Float Switch 120VAC (30PMPU1WP)
- SJE-RHOMBUS NC Float Switch 120VAC 20 psi (20PMU1WP)
- SJE-RHOMBUS NO Float Switch 120/230VAC 20 psi (30PMDWOP)
- SJE-RHOMBUS SPDT MegaMaster Float Switch (100MGMSPDT)
- SQUARE D Pumptrol Float Pressure Switch (9036DG2)
- Sje-Rhombus Level Switches