Shop All Level Switches
Sje-Rhombus
NO Float Switch 230VAC 20 psi
Mfr # 30PMPD2WP
Zoro # G1995939
product price: $95.42
/ea
Free Shipping & Returns
$95.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230VAC
- Max. Pressure 20 psi
- Max. Water Level Adjustment 36
- Max. Liquid Temp. 140 Degrees F
- Turns Off At 45 Degrees Below
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sje-Rhombus
- MFR # 30PMPD2WP
- Zoro # G1995939
- Country of Origin United States
- Category Level Switches
Dimensions
Height | 3-9/16" |
Tether Length Min.-Max. | 3-1/2" to 24" |
Float Dia. (In.) | 3-1/16 |
Float Switch Cord Length | 30 ft. |
Float Length (In.) | 3-9/16 |
Length | 3-9/16" |
Float Dia. | 3 1/16 in |
Float Length | 3 9/16 in |
Maximum Tether Length | 24 in |
Minimum Tether Length | 3 1/2 in |
Cord Length | 30 ft |
Description
Float Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO MACERATOR PUMP (JABSCO) (18590-2092)
- VICTOR Standard Siphon Pump, PVC, 60" (00782-8)
- PULSATRON Pump Keep on Pumping Repair Kit KTCJ (K2KTCJ)
- DAYTON Impeller (PPTLS2006G)
- SJE-RHOMBUS Elapsed Time Meter 120v (1022846)
- SJE-RHOMBUS NC Float Switch 120VAC 20 psi (15PMU1WP)
- SJE-RHOMBUS NO Mechanical Float Switch 120VAC (15PMD1WP)
- SJE-RHOMBUS NC Float Switch 125/250VAC 13 psi (20SGMWENC)
- SJE-RHOMBUS NC Float Switch 120VAC 20 psi (20PMU1WP)
- SJE-RHOMBUS SPDT MegaMaster Float Switch (75MGMSPDT)
- TELEMECANIQUE SENSORS DPST Tank Liquid Level Switch Close on Rise 50 psi (9037HG33)
- Sje-Rhombus Level Switches