Shop All Level Switches
Sje-Rhombus
NO Float Switch 125/250VAC 13 psi
Mfr # 30SGMPCNO
Zoro # G1995780
original price:
$80.75
41% off
new price: $47.14
/ea
$47.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125/250VAC
- Max. Pressure 13 psi
- Float Switch On Point 1-1/2" Above Base
- Body Material Polypropylene
- Float Dia. (In.) 2-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sje-Rhombus
- MFR # 30SGMPCNO
- Zoro # G1995780
- Country of Origin United States
- Category Level Switches
Dimensions
Float Dia. (In.) | 2-3/4 |
Height | 4-27/32" |
Float Switch Cord Length | 30 ft. |
Length | 4-27/32" |
Tether Length Min.-Max. | 3-1/2" |
Float Length (In.) | 3-9/16 |
Float Length | 4 13/16 in |
Float Dia. | 2 3/4 in |
Minimum Tether Length | 3 1/2 in |
Cord Length | 30 ft |
Maximum Tether Length | 3 1/2 in |
Description
Float Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Hose Discharge Kit (1010-2339)
- FINISH THOMPSON Drum Pump, 150 Deg F, 5 Gal. Buckets, PP (EFP-16)
- LITTLE GIANT PUMP Basin, Crawl Space, 18 Gallon Capacity (513902)
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Carbon/Ceramic/Buna Seal, 0.5 HP, TEFC Motor, BEP = 20 gpm (C14311BBT3F)
- SJE-RHOMBUS NO Float Switch 120/230VAC 20 psi (30PMPDWOP)
- SJE-RHOMBUS Double Float Master Pump Switch 120V (20DFMMU1WP)
- SJE-RHOMBUS NC Mechanical Float Switch 230VAC (15PMPU2WP)
- SJE-RHOMBUS NO Float Switch 120/230VAC 20 psi (15PMDWOP)
- SJE-RHOMBUS Vertical Reed Switch 120v (1016561)
- SJE-RHOMBUS Double Float Master Pump Switch (15DFMMU1WOP)
- SJE-RHOMBUS NC Mechanical Float Switch 125/250VAC (20SGMPCNC)
- Sje-Rhombus Level Switches