Shop All Level Switches
Sje-Rhombus
NO Float Switch 120/230VAC 20 psi
Mfr # 15PMPDWOP
Zoro # G1995878
original price:
$154.95
30% off
new price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/230VAC
- Max. Pressure 20 psi
- Float Switch Off Point 45 Degrees Below Horizontal
- Body Material PVC
- Max. Water Level Adjustment 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sje-Rhombus
- MFR # 15PMPDWOP
- Zoro # G1995878
- Country of Origin United States
- Category Level Switches
Dimensions
Float Dia. (In.) | 3-1/16 |
Float Switch Cord Length | 15 ft. |
Tether Length Min.-Max. | 3-1/2" to 24" |
Height | 3-9/16" |
Float Length (In.) | 3-9/16 |
Length | 3-9/16" |
Float Length | 3 9/16 in |
Float Dia. | 3 1/16 in |
Minimum Tether Length | 3 1/2 in |
Cord Length | 15 ft |
Maximum Tether Length | 24 in |
Description
Float Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWSERVE Seal, Pump Shaft, 5/8 In (16-062-03)
- PATIOPLUS 00010 14 in. Aquarium Fish Net (PA708208)
- DAYTON Cast Iron 1-1/2 HP Centrifugal Pump 115/208-230V (2ZWP7)
- VERSA-MATIC Bunan Elastomer Kit (V1.0 BN KIT-1)
- SJE-RHOMBUS SPDT MegaMaster Float Switch (25MGMSPDT)
- SJE-RHOMBUS NO Mechanical Float Switch 125VAC (10HTMD1WP)
- SJE-RHOMBUS NO Float Switch 125/250VAC 13 psi (15SGMWENO)
- SJE-RHOMBUS Double Float Master Pump Switch (20DFMMD1WOP)
- SJE-RHOMBUS Vertical Reed Switch 120v (1016561)
- SJE-RHOMBUS SPDT Float Switch 120 to 230VAC (15PMWPSWE)
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 0.15 gpm (FS-380, 193482)
- Sje-Rhombus Level Switches