Shop All Level Switches
Sje-Rhombus
NO Float Switch 120/230VAC 20 psi
Mfr # 15PMDWOP
Zoro # G1995911
original price:
$114.33
7% off
new price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/230VAC
- Max. Pressure 20 psi
- Turns Off At 45 Degrees Below
- Wire Gauge 16
- Type Wide Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sje-Rhombus
- MFR # 15PMDWOP
- Zoro # G1995911
- Country of Origin United States
- Category Level Switches
Dimensions
Height | 3-9/16" |
Float Dia. (In.) | 3-1/16 |
Length | 3-9/16" |
Float Length (In.) | 3-9/16 |
Tether Length Min.-Max. | 3-1/2" to 24" |
Float Switch Cord Length | 15 ft. |
Float Dia. | 3 1/16 in |
Float Length | 3 9/16 in |
Cord Length | 15 ft |
Maximum Tether Length | 24 in |
Minimum Tether Length | 3 1/2 in |
Description
Float Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON O-Ring, PPL3413G (PPL3413G)
- HEDLAND Flowmeter, 0.2-2.0 / 1-7.5 GPM/LPM (H201A-020)
- GROZ Fuel Nozzle, Manual, 3/4" NPT (45590)
- SPRINGER PARTS Mechanical Seal; Replaces Berkeley S-32014 (S-32014SP)
- SJE-RHOMBUS SPDT SignalMaster Float Switch (20SGMSPDTPC)
- SJE-RHOMBUS NO Float Switch 120/230VAC 20 psi (20PMDWOP)
- SJE-RHOMBUS NO Float Switch 125/250VAC 13 psi (20SGMPCNO)
- SJE-RHOMBUS NO Mechanical Float Switch 125VAC (10HTMD1WP)
- SJE-RHOMBUS NO Mechanical Float Switch 120VAC (10PMPD1WP)
- SJE-RHOMBUS NO Float Switch 120/230VAC 20 psi (15PMPDWOP)
- SJE-RHOMBUS NO Mechanical Float Switch 125/250VAC (20HTMDWOP)
- Sje-Rhombus Level Switches