Shop All Level Switches
Sje-Rhombus
NO Control Float Switch
Mfr # 1057650
Zoro # G5205781
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 5/30VDC/125VAC
- Max. Pressure 13 psi
- Float Switch Off Point 15 Degrees Above Horizontal
- Control Range Fixed
- Float Switch Cord Length 20 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sje-Rhombus
- MFR # 1057650
- Zoro # G5205781
- Country of Origin United States
- Category Level Switches
Dimensions
Float Switch Cord Length | 20 ft. |
Length | 4-27/32" |
Stem Length (In.) | 4-27/32 |
Float Length (In.) | 4-27/32 |
Width | 2-3/4" |
Tether Length Min.-Max. | 3-1/2" |
Height | 4-27/32" |
Overall Length (In.) | 4.06 |
Float Dia. (In.) | 2-3/4 |
Float Length | 4 13/16 in |
Float Dia. | 2 3/4 in |
Maximum Tether Length | 3 1/2 in |
Minimum Tether Length | 3 1/2 in |
Cord Length | 20 ft |
Description
Float Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON Spout, PP, Blue (107072-1)
- DAYTON Shallow Well Jet Pump, Plastic, 1/3 HP (4HEY3)
- ARMSTRONG PUMPS Seal Kit, EPDM, Armstrong (880202-677K)
- SANDPIPER Air End Kit, Fits Brand Sandpiper (476.353.000)
- SJE-RHOMBUS NO Mechanical Float Switch 120VAC (20PMD1WP)
- SJE-RHOMBUS Double Float Master Pump Switch 120V (15DFMMD1WP)
- SJE-RHOMBUS NO Float Switch 125/250VAC 13 psi (30SGMWENO)
- SJE-RHOMBUS Double Float Master Pump Switch 230V (30DFMMD2WP)
- SJE-RHOMBUS NC Float Switch 120/230VAC 20 psi (20PMPUWOP)
- SJE-RHOMBUS Double Float Master Pump Switch (15DFMMD2WOP)
- SJE-RHOMBUS Double Float Master Pump Switch (15DFMMD1WOP)
- Sje-Rhombus Level Switches