Shop All Level Switches
Sje-Rhombus
NC Mechanical Float Switch 230VAC
Mfr # 30PMU2WP
Zoro # G1995659
product price: $85.89
/ea
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Mechanical
- Voltage 230VAC
- Max. Pressure 20 psi
- Height 3-9/16"
- Tether Length Min.-Max. 3" to 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sje-Rhombus
- MFR # 30PMU2WP
- Zoro # G1995659
- Country of Origin United States
- Category Level Switches
Dimensions
Height | 3-9/16" |
Tether Length Min.-Max. | 3" to 24" |
Float Length (In.) | 3-9/16 |
Float Dia. (In.) | 3-1/16 |
Float Switch Cord Length | 30 ft. |
Length | 3-9/16" |
Float Length | 3 9/16 in |
Float Dia. | 3 1/16 in |
Minimum Tether Length | 3 in |
Cord Length | 30 ft |
Maximum Tether Length | 24 in |
Description
Float Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOTEC Jet Pump, Shallow Well, 3/4HP (FP4022)
- FLOJET Booster Pump, 3 gpm, 50 psi (R3526144D)
- PULSATRON Metering Pump 24 Gallons Per Day 100 PSI (LPB4SA-PTC1-XXX)
- BERLISS Mechanical Seal, Type 6, 1 In., Buna, Carbon Face, Ceramic Cup (BSP-360)
- SJE-RHOMBUS NO Mechanical Float Switch 125/250VAC (10HTMDWOP)
- SJE-RHOMBUS SPDT SignalMaster Float Switch (10SGMSPDTPC)
- SJE-RHOMBUS NO Mechanical Float Switch 120/230VAC (10PMDWOP)
- SJE-RHOMBUS NO Mechanical Float Switch 125VAC (20HTMD1WP)
- SJE-RHOMBUS NC Mechanical Float Switch 120VAC (15PMPU1WP)
- SJE-RHOMBUS NC Mechanical Float Switch 125/250VAC (30SGMPCNC)
- DWYER INSTRUMENTS Mini Float Level Switch (L10-B-3-O)
- Sje-Rhombus Level Switches