Shop All Level Switches
Sje-Rhombus
NC Mechanical Float Switch 230VAC
Mfr # 30PMPU2WP
Zoro # G1995616
product price: $95.42
/ea
Free Shipping & Returns
$95.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Mechanical
- Voltage 230VAC
- Max. Pressure 20 psi
- Max. Pressure (PSI) 20
- For Use With Pumps Up to 15A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sje-Rhombus
- MFR # 30PMPU2WP
- Zoro # G1995616
- Country of Origin United States
- Category Level Switches
Dimensions
Float Switch Cord Length | 30 ft. |
Float Dia. (In.) | 3-1/16 |
Height | 3-9/16" |
Float Length (In.) | 3-9/16 |
Tether Length Min.-Max. | 3" to 24" |
Length | 3-9/16" |
Float Length | 3 9/16 in |
Float Dia. | 3 1/16 in |
Maximum Tether Length | 24 in |
Cord Length | 30 ft |
Minimum Tether Length | 3 in |
Description
Float Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Self Priming Centrifugal Pump, 1 1/2 hp, 115/208 to 230V AC, 1 Phase, 96 ft Max Head (4UA71)
- FINISH THOMPSON Drum Pump Tube, Polypropylene (EFP-40 Pump Only)
- ARO Palm Bttn, Grn, 1/4 3 Way, M252HS-17 (M252HS-17)
- GLENTRONICS Switch Sump Dual Float (BWC1)
- SJE-RHOMBUS SPDT MegaMaster Float Switch (100MGMSPDT)
- SJE-RHOMBUS SPDT SignalMaster Float Switch (15SGMSPDTPC)
- SJE-RHOMBUS SPDT SignalMaster Float Switch (30SGMSPDTPC)
- SJE-RHOMBUS NC Float Switch 120VAC 20 psi (10PMU1WP)
- SJE-RHOMBUS SPDT SignalMaster Float Switch (20SGMSPDTWE)
- SJE-RHOMBUS Double Float Master Pump Switch 230V (15DFMMD2WP)
- DWYER INSTRUMENTS Level Switches, Float Sw (F7-SS2)
- Sje-Rhombus Level Switches