Shop All Level Switches
Sje-Rhombus
NC Mechanical Float Switch 230VAC
Mfr # 20PMPU2WP
Zoro # G1995625
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Mechanical
- Voltage 230VAC
- Max. Pressure 20 psi
- Turns Off At 45 Degrees Below
- Float Switch On Point 45 Degrees Above Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sje-Rhombus
- MFR # 20PMPU2WP
- Zoro # G1995625
- Country of Origin United States
- Category Level Switches
Dimensions
Height | 3-9/16" |
Float Length (In.) | 3-9/16 |
Float Dia. (In.) | 3-1/16 |
Float Switch Cord Length | 20 ft. |
Tether Length Min.-Max. | 3" to 24" |
Length | 3-9/16" |
Float Length | 3 9/16 in |
Float Dia. | 3 1/16 in |
Maximum Tether Length | 24 in |
Cord Length | 20 ft |
Minimum Tether Length | 3 in |
Description
Float Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY STRAINER REPL SS 4"" (42358)
- DAYTON Motor (PP2LTAD23SCG)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 1 1/2 hp, 120/240V AC, 1 Phase (GT15)
- PONDMASTER LED Lighted Spillway. Blue Water Feature. 12" Wide Spillway, 12V (03755)
- SJE-RHOMBUS SPDT SignalMaster Float Switch (20SGMSPDTPC)
- SJE-RHOMBUS NC Mechanical Float Switch 120VAC (10PMPU1WP)
- SJE-RHOMBUS NO AmpMaster Pump Switch 125/250VAC (20AMDWOP)
- SJE-RHOMBUS SPDT Float Switch 120 to 230VAC (15PMWPSWE)
- SJE-RHOMBUS Double Float Master Pump Switch (20DFMMD1WOP)
- SJE-RHOMBUS NO Float Switch 120/230VAC 20 psi (20PMPDWOP)
- MADISON SPDT Tilt Float Switch 120/240VAC 14.7 psi (M4548)
- Sje-Rhombus Level Switches