Shop All Level Switches
Sje-Rhombus
NC Mechanical Float Switch 230VAC
Mfr # 15PMPU2WP
Zoro # G1995631
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Mechanical
- Voltage 230VAC
- Max. Pressure 20 psi
- Turns Off At 45 Degrees Below
- Mounts Hose Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sje-Rhombus
- MFR # 15PMPU2WP
- Zoro # G1995631
- Country of Origin United States
- Category Level Switches
Dimensions
Float Length (In.) | 3-9/16 |
Height | 3-9/16" |
Length | 3-9/16" |
Float Switch Cord Length | 15 ft. |
Float Dia. (In.) | 3-1/16 |
Tether Length Min.-Max. | 3" to 24" |
Float Dia. | 3 1/16 in |
Float Length | 3 9/16 in |
Minimum Tether Length | 3 in |
Cord Length | 15 ft |
Maximum Tether Length | 24 in |
Description
Float Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLISS Mechanical Seal, Type 6, 5/8 In., Buna, Carbon Face, Ceramic Cup (BSP-501)
- US SEAL Pump Seal Shaft 1.000 (PS-235V-CMS)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 53 GPM (PD10P-APS-PAA)
- SIMER Submersible Utility Pump, 1/4Hp (2300-04)
- SJE-RHOMBUS NO AmpMaster Pump Switch 125/250VAC (20AMDWOP)
- SJE-RHOMBUS NO Mechanical Float Switch 125VAC (20HTMD1WP)
- SJE-RHOMBUS NO Float Switch 125/250VAC 13 psi (20SGMWENO)
- SJE-RHOMBUS NC Mechanical Float Switch 125/250VAC (10SGMWENC)
- SJE-RHOMBUS Double Float Master Pump Switch 120V (15DFMMD1WP)
- SJE-RHOMBUS VerticalMaster Float Switch 120V (15VM1WP)
- ZOELLER 115V Mechanical Float Switch with 50 ft. Cord (10-1883)
- Sje-Rhombus Level Switches