Shop All Level Switches
Sje-Rhombus
NC Mechanical Float Switch 230VAC
Mfr # 10PMPU2WP
Zoro # G1995640
original price:
$133.99
39% off
new price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Mechanical
- Voltage 230VAC
- Max. Pressure 20 psi
- Max. Pressure (PSI) 20
- Height 3-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sje-Rhombus
- MFR # 10PMPU2WP
- Zoro # G1995640
- Country of Origin United States
- Category Level Switches
Dimensions
Height | 3-9/16" |
Float Length (In.) | 3-9/16 |
Tether Length Min.-Max. | 3" to 24" |
Length | 3-9/16" |
Float Switch Cord Length | 10 ft. |
Float Dia. (In.) | 3-1/16 |
Float Length | 3 9/16 in |
Float Dia. | 3 1/16 in |
Minimum Tether Length | 3 in |
Maximum Tether Length | 24 in |
Cord Length | 10 ft |
Description
Float Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Mechanical Seal; Replaces PACO 91909874 (91909874SP)
- DAYTON Gear Pump Mechanical Seal, Buna (4KHL2)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (102214)
- RED LION Pump, Submersible, 1/2 HP, 2 Wire, 115V (14942401)
- SJE-RHOMBUS SPDT MegaMaster Float Switch (75MGMSPDT)
- SJE-RHOMBUS Double Float Master Pump Switch (15DFMMU1WOP)
- SJE-RHOMBUS VerticalMaster Float Switch 120V (15VM1WP)
- SJE-RHOMBUS SPDT SignalMaster Float Switch (15SGMSPDTPC)
- SJE-RHOMBUS NO Float Switch 120/230VAC 20 psi (30PMPDWOP)
- SJE-RHOMBUS Double Float Master Pump Switch (20DFMMD1WOP)
- SIEMENS SITRANS LVS 200 VIBRATING LEVEL SWITCH (7ML5731-5AB11-1FA0)
- Sje-Rhombus Level Switches