Shop All Level Switches
Sje-Rhombus
NC Mechanical Float Switch 125/250VAC
Mfr # 15SGMPCNC
Zoro # G1995500
original price:
$81.33
13% off
new price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Mechanical
- Voltage 125/250VAC
- Max. Pressure 13 psi
- Electrical Connection (Pumps) Wire Leads
- Control Range Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sje-Rhombus
- MFR # 15SGMPCNC
- Zoro # G1995500
- Country of Origin United States
- Category Level Switches
Dimensions
Float Switch Cord Length | 15 ft. |
Float Length (In.) | 4-27/32 |
Float Dia. (In.) | 2-3/4 |
Tether Length Min.-Max. | 3" to 20" |
Height | 4-27/32" |
Length | 4-27/32" |
Float Dia. | 2 3/4 in |
Float Length | 4 13/16 in |
Cord Length | 15 ft |
Maximum Tether Length | 20 in |
Minimum Tether Length | 3 in |
Description
Float Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Tamping Tool, 3/8 In (Pal-Tamper 1152)
- DAYTON Valve, Regulating, 2-3 GPM (1MDA1)
- ARMSTRONG PUMPS Bearing Assembly, For Bell & Gossett (818454-003K)
- DAYTON Hand Drum Pump, Polypropylene, 1 In OD (38Y790)
- SJE-RHOMBUS Double Float Master Pump Switch (15DFMMD2WOP)
- SJE-RHOMBUS NC Float Switch 125/250VAC 13 psi (10SGMPCNC)
- SJE-RHOMBUS Double Float Master Pump Switch 120V (15DFMMU1WP)
- SJE-RHOMBUS SPDT Float Switch 120 to 230VAC (15PMWPSWE)
- SJE-RHOMBUS NO Float Switch 120/230VAC 20 psi (20PMPDWOP)
- SJE-RHOMBUS SPDT MegaMaster Float Switch (50MGMSPDT)
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 1 gpm (FS-380, 168434)
- Sje-Rhombus Level Switches