Shop All Level Switches
Sje-Rhombus
NC Mechanical Float Switch 120VAC
Mfr # 30PMPU1WP
Zoro # G1995695
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Mechanical
- Voltage 120VAC
- Max. Pressure 20 psi
- Pumping Range Min./Max. 7 to 36
- Compliance UL, CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sje-Rhombus
- MFR # 30PMPU1WP
- Zoro # G1995695
- Country of Origin United States
- Category Level Switches
Dimensions
Float Switch Cord Length | 30 ft. |
Float Length (In.) | 3-9/16 |
Height | 3-9/16" |
Float Dia. (In.) | 3-1/16 |
Length | 3-9/16" |
Tether Length Min.-Max. | 3" to 24" |
Float Dia. | 3 1/16 in |
Float Length | 3 9/16 in |
Maximum Tether Length | 24 in |
Cord Length | 30 ft |
Minimum Tether Length | 3 in |
Description
Float Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Polyurethane (PD05P-ARS-PUU-B)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Closed Top, 50 gal. (01-31263)
- TSURUMI 1 HP 2" Sump Pump, 1 HP, Vortex Impeller 110V (50UT2.75S-61 (110V))
- GRUNDFOS MI301 REMOTE PUMP CONTROL (98046408)
- SJE-RHOMBUS NO Mechanical Float Switch 120VAC (10PMD1WP)
- SJE-RHOMBUS NO Control Float Switch (1057650)
- SJE-RHOMBUS Double Float Master Pump Switch (20DFMMU1WOP)
- SJE-RHOMBUS NO AmpMaster Pump Switch 125/250VAC (20AMDWOP)
- SJE-RHOMBUS NO Mechanical Float Switch 125/250VAC (20HTMDWOP)
- SJE-RHOMBUS SPDT SignalMaster Float Switch (20SGMSPDTWE)
- MAGNETROL 120/240V-AC 115/230V-DC DISPLACEMENT LEVEL SWITCH (B15-1H4C-AOM)
- Sje-Rhombus Level Switches