Shop All Level Switches
Sje-Rhombus
NC Float Switch 125/250VAC 13 psi
Mfr # 10SGMPCNC
Zoro # G1995528
original price:
$74.79
32% off
new price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125/250VAC
- Max. Pressure 13 psi
- For Use With Panels and Alarms
- Amps 5 A
- Series Signal Master
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sje-Rhombus
- MFR # 10SGMPCNC
- Zoro # G1995528
- Country of Origin United States
- Category Level Switches
Dimensions
Height | 4-27/32" |
Float Switch Cord Length | 10 ft. |
Float Length (In.) | 4-27/32 |
Float Dia. (In.) | 2-3/4 |
Length | 4-27/32" |
Tether Length Min.-Max. | 3-1/2" |
Float Dia. | 2 3/4 in |
Float Length | 4 13/16 in |
Cord Length | 10 ft |
Minimum Tether Length | 3 1/2 in |
Maximum Tether Length | 3 1/2 in |
Description
Float Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Seal Kit (1600-868SRP)
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (3HJW5)
- AMPCO PUMPS Seal Rear Oil 45-134 Zp1 & Zp2 & Waukesha U1 & U2 (P1GX000030011)
- BADGER AIR-BRUSH BODY (BA50-080)
- SJE-RHOMBUS Double Float Master Pump Switch (15DFMMD2WOP)
- SJE-RHOMBUS NC Float Switch 120VAC 20 psi (20PMPU1WP)
- SJE-RHOMBUS SPDT SignalMaster Float Switch (20SGMSPDTWE)
- SJE-RHOMBUS Vertical Reed Switch 120v (1016561)
- SJE-RHOMBUS NO Mechanical Float Switch 125/250VAC (10HTMDWOP)
- SJE-RHOMBUS NO Mechanical Float Switch 120VAC (20PMPD1WP)
- MADISON SPST Ultra Low Level Liquid Switch Open On Rise 240VAC 25 psi (M8000-ULL-NC)
- Sje-Rhombus Level Switches