Shop All Level Switches
Sje-Rhombus
NC Float Switch 120VAC 20 psi
Mfr # 30PMU1WP
Zoro # G1995738
product price: $74.25
/ea
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Max. Pressure 20 psi
- Min. Water Level Adjustment 7
- Turns Off At 45 Degrees Below
- Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sje-Rhombus
- MFR # 30PMU1WP
- Zoro # G1995738
- Country of Origin United States
- Category Level Switches
Dimensions
Tether Length Min.-Max. | 3-1/2" to 24" |
Length | 3-9/16" |
Float Switch Cord Length | 30 ft. |
Float Dia. (In.) | 3-1/16 |
Float Length (In.) | 3-9/16 |
Height | 3-9/16" |
Float Dia. | 3 1/16 in |
Float Length | 3 9/16 in |
Minimum Tether Length | 3 1/2 in |
Cord Length | 30 ft |
Maximum Tether Length | 24 in |
Description
Float Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, 0.5-5.0 / 2-19 GPM/LPM (H600A-005)
- MITCO MFG Mitco Condensate Pump, 24 Foot Lift, 115V (E397-112M)
- LITTLE GIANT PUMP Pressure Switch (599123)
- BECKETT Pump-230V Submersible 6' cord (G210C)
- SJE-RHOMBUS Double Float Master Pump Switch 120V (15DFMMD1WP)
- SJE-RHOMBUS NO Mechanical Float Switch 125/250VAC (15SGMPCNO)
- SJE-RHOMBUS Double Float Master Pump Switch (20DFMMD2WOP)
- SJE-RHOMBUS NO Float Switch 125/250VAC 13 psi (30SGMWENO)
- SJE-RHOMBUS Double Float Master Pump Switch 230V (20DFMMD2WP)
- SJE-RHOMBUS NO AmpMaster Pump Switch 125/250VAC (20AMDWOP)
- DWYER INSTRUMENTS Cable Float Switch, Sw Spst Nc 50' (CFS2-CNBPN-50)
- Sje-Rhombus Level Switches