Shop All Level Switches
Sje-Rhombus
NC Float Switch 120VAC 20 psi
Mfr # 20PMU1WP
Zoro # G1995747
original price:
$124.11
40% off
new price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Max. Pressure 20 psi
- Control Range Adjustable
- Includes CSA, UL
- Float Length (In.) 3-9/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sje-Rhombus
- MFR # 20PMU1WP
- Zoro # G1995747
- Country of Origin United States
- Category Level Switches
Dimensions
Float Length (In.) | 3-9/16 |
Float Dia. (In.) | 3-1/16 |
Tether Length Min.-Max. | 3-1/2" to 24" |
Height | 3-9/16" |
Float Switch Cord Length | 20 ft. |
Length | 3-9/16" |
Float Dia. | 3 1/16 in |
Float Length | 3 9/16 in |
Minimum Tether Length | 3 1/2 in |
Cord Length | 20 ft |
Maximum Tether Length | 24 in |
Description
Float Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO P B W/Detent, 1/4 4-Way, M212HS-15 (M212HS-15)
- PROLINE APP-Controlled Multi-Colored LED Spillway. 12" Wide Spillway, 12V (03701)
- ESCO Calcium Chloride Pump 50 GPM (ESC10543)
- ZOELLER Submersible Effluent Pump, 2hp, 6A (G189)
- SJE-RHOMBUS NO Mechanical Float Switch 125VAC (30HTMD1WP)
- SJE-RHOMBUS NO Mechanical Float Switch 125/250VAC (10SGMWENO)
- SJE-RHOMBUS SPDT SignalMaster Float Switch (30SGMSPDTPC)
- SJE-RHOMBUS NO Mechanical Float Switch 125/250VAC (20HTMDWOP)
- SJE-RHOMBUS Double Float Master Pump Switch 230V (15DFMMD2WP)
- SJE-RHOMBUS NO Mechanical Float Switch 120VAC (15PMD1WP)
- DWYER INSTRUMENTS Free Floating Level Switch, Lvl Sw Spst Nc 40 (FSW2-CNPN-40)
- Sje-Rhombus Level Switches