Shop All Level Switches
Sje-Rhombus
NC Float Switch 120VAC 20 psi
Mfr # 15PMU1WP
Zoro # G1995756
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Max. Pressure 20 psi
- Max. Liquid Temp. 140 Degrees F
- Height 3-9/16"
- Mounts Hose Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sje-Rhombus
- MFR # 15PMU1WP
- Zoro # G1995756
- Country of Origin United States
- Category Level Switches
Dimensions
Height | 3-9/16" |
Tether Length Min.-Max. | 3-1/2" to 24" |
Length | 3-9/16" |
Float Length (In.) | 3-9/16 |
Float Switch Cord Length | 15 ft. |
Float Dia. (In.) | 3-1/16 |
Float Length | 3 9/16 in |
Float Dia. | 3 1/16 in |
Cord Length | 15 ft |
Minimum Tether Length | 3 1/2 in |
Maximum Tether Length | 24 in |
Description
Float Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1/3 HP 1-1/4" M Submersible Sump Pump 120V AC Vertical (3YU70)
- SOTERA Drum Pump, 12VDC, 1/4 HP, 60 Hz (SS415BX731PG)
- ARO Fluid End Service Kit (637429-CC)
- BELL & GOSSETT FTH-3, 4, 5 / B1 Cover Gasket (405601)
- SJE-RHOMBUS Double Float Master Pump Switch 120V (15DFMMU1WP)
- SJE-RHOMBUS NC Mechanical Float Switch 120VAC (15PMPU1WP)
- SJE-RHOMBUS NC Float Switch 125/250VAC 13 psi (10SGMPCNC)
- SJE-RHOMBUS Double Float Master Pump Switch 230V (15DFMMD2WP)
- SJE-RHOMBUS NO Mechanical Float Switch 125VAC (10HTMD1WP)
- SJE-RHOMBUS NO Float Switch 125/250VAC 13 psi (20SGMWENO)
- DWYER INSTRUMENTS Tuning Fork Level Switch, Mini Tun Frk Lvl Sw Npn (CTF-02)
- Sje-Rhombus Level Switches