Shop All Level Switches
Sje-Rhombus
NC Float Switch 120VAC 20 psi
Mfr # 10PMU1WP
Zoro # G1995765
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Max. Pressure 20 psi
- Tether Length Min.-Max. 3-1/2" to 24"
- Length 3-9/16"
- Mounting Bracket Material ABS, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sje-Rhombus
- MFR # 10PMU1WP
- Zoro # G1995765
- Country of Origin United States
- Category Level Switches
Dimensions
Tether Length Min.-Max. | 3-1/2" to 24" |
Length | 3-9/16" |
Height | 3-9/16" |
Float Dia. (In.) | 3-1/16 |
Float Switch Cord Length | 10 ft. |
Float Length (In.) | 3-9/16 |
Float Length | 3 9/16 in |
Float Dia. | 3 1/16 in |
Maximum Tether Length | 24 in |
Minimum Tether Length | 3 1/2 in |
Cord Length | 10 ft |
Description
Float Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1/2 HP 2 in. Auto Submersible Sewage Pump 115V Tether (3BB88)
- DAYTON Self Priming Centrifugal Pump, 1 1/2 hp, 115/230V AC, 1 Phase, 96 ft Max Head (4UA72)
- DAYTON Fuel Nozzle Curved Spout, 1 x 1In (5URH2)
- DAYTON Cast Iron 1-1/2 HP Centrifugal Pump 115/230V (4RU79)
- SJE-RHOMBUS Elapsed Time Meter 120v (1022846)
- SJE-RHOMBUS VerticalMaster Float Switch 120V (30VM1WP)
- SJE-RHOMBUS Double Float Master Pump Switch (15DFMMD1WOP)
- SJE-RHOMBUS SPDT SignalMaster Float Switch (20SGMSPDTPC)
- SJE-RHOMBUS SPDT SignalMaster Float Switch (30SGMSPDTPC)
- SJE-RHOMBUS Double Float Master Pump Switch 230V (30DFMMD2WP)
- MADISON SPST Ultra Low Level Liquid Switch Open On Rise 240VAC 25 psi (M9000-ULL-NC)
- Sje-Rhombus Level Switches