Shop All Level Switches
Sje-Rhombus
NC Float Switch 120/230VAC 20 psi
Mfr # 20PMUWOP
Zoro # G1995589
product price: $99.39
/ea
Free Shipping & Returns
$99.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/230VAC
- Max. Pressure 20 psi
- Body Material PVC
- Electrical Connection - Pumps Wire Leads
- Max. Water Level Adjustment 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sje-Rhombus
- MFR # 20PMUWOP
- Zoro # G1995589
- Country of Origin United States
- Category Level Switches
Dimensions
Tether Length Min.-Max. | 3-1/2" to 24" |
Float Dia. (In.) | 3-1/16 |
Length | 3-9/16" |
Float Switch Cord Length | 20 ft. |
Height | 3-9/16" |
Float Length (In.) | 3-9/16 |
Float Length | 3 9/16 in |
Float Dia. | 3 1/16 in |
Maximum Tether Length | 24 in |
Minimum Tether Length | 3 1/2 in |
Cord Length | 20 ft |
Description
Float Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Basin Cover (PPSFO6LG)
- FINISH THOMPSON Drum Pump, 115VAC, 1/4 HP, 60 Hz (DTTS018)
- BADGER Flowmeter, 35 gpm, 150 psi, 9 in. (103-7177)
- DAYTON Shaft Sleeve (PP60103G)
- SJE-RHOMBUS SPDT SignalMaster Float Switch (10SGMSPDTWE)
- SJE-RHOMBUS SPDT SignalMaster Float Switch (15SGMSPDTPC)
- SJE-RHOMBUS NO Float Switch 125/250VAC 13 psi (20SGMPCNO)
- SJE-RHOMBUS SPDT SignalMaster Float Switch (10SGMSPDTPC)
- SJE-RHOMBUS NO Mechanical Float Switch 125/250VAC (20HTMDWOP)
- SJE-RHOMBUS NC Float Switch 120/230VAC 20 psi (20PMPUWOP)
- GEMS SENSORS 1" FNPT NO Flow Switch 24VAC/DC (230500-3-5)
- Sje-Rhombus Level Switches