Shop All Level Switches
Sje-Rhombus
NC Float Switch 120/230VAC 20 psi
Mfr # 20PMPUWOP
Zoro # G1995546
product price: $86.75
/ea
Free Shipping & Returns
$86.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/230VAC
- Max. Pressure 20 psi
- Float Dia. (In.) 3-1/16
- Max. Pressure (PSI) 20
- Min. Water Level Adjustment 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sje-Rhombus
- MFR # 20PMPUWOP
- Zoro # G1995546
- Country of Origin United States
- Category Level Switches
Dimensions
Float Dia. (In.) | 3-1/16 |
Tether Length Min.-Max. | 3-1/2" to 24" |
Length | 3-9/16" |
Float Switch Cord Length | 20 ft. |
Height | 3-9/16" |
Float Length (In.) | 3-9/16 |
Float Dia. | 3 1/16 in |
Float Length | 3 9/16 in |
Minimum Tether Length | 3 1/2 in |
Maximum Tether Length | 24 in |
Cord Length | 20 ft |
Description
Float Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER PUMP COMPANY INC Stenner Pump Company UCADPTR Connecting Nut 0.37 in. With Adapter (UCADPTR)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 4.0 / 2-15 (H624-104)
- WORLD MARKETING OF AMERICA PW-15 MANUAL SYPH ON PUMP (DH-10)
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 115/230V (100MC1D4D0)
- SJE-RHOMBUS Double Float Master Pump Switch (15DFMMD1WOP)
- SJE-RHOMBUS SPDT Float Switch 120 to 230VAC (15PMWPSWE)
- SJE-RHOMBUS NO Mechanical Float Switch 120/230VAC (10PMDWOP)
- SJE-RHOMBUS NC Mechanical Float Switch 230VAC (30PMU2WP)
- SJE-RHOMBUS NC Float Switch 120/230VAC 20 psi (10PMPUWOP)
- SJE-RHOMBUS NO Mechanical Float Switch 125/250VAC (20HTMDWOP)
- TELEMECANIQUE SENSORS DPST Alternator Liquid Level Switch Close on Rise 600VAC (9038DW8)
- Sje-Rhombus Level Switches