Shop All Water Alarms
Sje-Rhombus
Level Alarm , Automatic Reset, NEMA 3R, 5A
Mfr # TA-EZ-01HTB
Zoro # G1894378
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Includes Auxiliary Alarm Contact, Terminal Block
- Reset Automatic
- Alarm Audio/Visual
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sje-Rhombus
- MFR # TA-EZ-01HTB
- Zoro # G1894378
- Country of Origin United States
- Category Water Alarms
Dimensions
Overall Length | 5.3 in |
Sensor Cord Length | 15 ft |
Overall Width | 2.5 in |
Overall Height | 6.7 in |
Details
Item | Level Alarm |
Voltage | 120V AC |
Includes | Auxiliary Alarm Contact, Terminal Block |
Reset | Automatic |
Alarm | Audio/Visual |
Enclosure Rating | NEMA 3R |
Decibels | 82 dB |
Amps | 5 A |
Features | High Level Indoor, Outdoor Alarm |
Watts | 3.8 W |
Alarm Type | Audio, Visual |
Environment | Indoor, Outdoor |
Current | 5 A |
Detection Type | High Level |
For Vessel Type | Holding Tanks |
Nameplate Voltage | 120V AC |
Sound Level - Maximum | 82 dB |
Reset Type | Automatic |
Description
Level Alarm, Alarm Type Audio, Visual, Enclosure Rating NEMA 3R, Current 5 A, Sound Level - Maximum 82 dB, Nameplate Voltage 120V AC, Power Cord Length Not Applicable, Reset Type Automatic, Sensor Cord Length 15 ft, Includes Auxiliary Alarm Contact, Terminal Block, For Vessel Type Holding Tanks, Environment Indoor, Outdoor, Connectivity Not Applicable, Detection Type High Level, Battery Backup Not Applicable, Overall Height 6.7 in, Overall Length 5.3 in, Overall Width 2.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS DPST Sump Pump Switch 120/240VAC (F59H-1C)
- ACTION PUMP Action Pump Siphon Drum Pump 5000 for Light Oil, Kerosene, Water Based Chemicals (5000)
- SCC PUMPS Utility Pump, 12 VDC, 10 GPM, Nitrile Imp (DC-1210-10M)
- KECKLEY Suction Diffuser, Flanged, 21/2"x2" (PSD-250X200)
- SJE-RHOMBUS Dual Level Alarm, 120VAC, 5A, 3.8W.82dB (1052374)
- SJE-RHOMBUS Tank Alert AB Alarm High Water (TAAB-01H)
- SJE-RHOMBUS Tank Alert AB Alarm No Float (TAAB-01X)
- SJE-RHOMBUS Tank Alert EZ Alarm High (TAEZ-01H)
- SJE-RHOMBUS Oil Spotter, 230V, w/Remote Alarm (1037723)
- SJE-RHOMBUS Tank Alert XT Alarm No Float (TAXT-01X)
- ZOELLER APak Control Enabled Indoor Alarm System with Mechanical Float Switch (10-4012)
- Sje-Rhombus Water Alarms