Shop All Level Switches
Sje-Rhombus
Double Float Master Pump Switch
Mfr # 20DFMMU2WOP
Zoro # G1897992
product price: $132.15
/ea
Free Shipping & Returns
$132.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Float Switch Cord Length 20 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sje-Rhombus
- MFR # 20DFMMU2WOP
- Zoro # G1897992
- Country of Origin United States
- Category Level Switches
Dimensions
Float Switch Cord Length | 20 ft. |
Details
Item | Double Float Master Pump Switch |
Description
Double Float Master,20 ft. Float,No Plug
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Automatic Fuel Nozzle, SS, DEF, 3/4 in. (FRNS075A)
- DAYTON Seal (PPTLS0715G)
- MILWAUKEE TOOL 18V Cordless Transfer Pump:, 8 gpm, 75 ft of head, Bare Tool (2771-20)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 47 GPM (6661A3-344-C)
- SJE-RHOMBUS NC Float Switch 120/230VAC 20 psi (10PMPUWOP)
- SJE-RHOMBUS NC Mechanical Float Switch 120VAC (10PMPU1WP)
- SJE-RHOMBUS NO Float Switch 125/250VAC 13 psi (20SGMWENO)
- SJE-RHOMBUS NO Float Switch 120/230VAC 20 psi (30PMPDWOP)
- SJE-RHOMBUS NC Mechanical Float Switch 120/230VAC (15PMUWOP)
- SJE-RHOMBUS Double Float Master Pump Switch (20DFMMU1WOP)
- DWYER INSTRUMENTS Level Switches, Horiz Int Mt M162 (F6-MHS)
- Sje-Rhombus Level Switches