Shop All Pump Control Boxes
Sje-Rhombus
Converter Box, 1 Phase, 120VAC, NEMA 1
Mfr # 1031034
Zoro # G5832574
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Phase - Pumps 1
- Voltage 120VAC
- Number of Pumps Controlled 1
- Height (In.) 4-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sje-Rhombus
- MFR # 1031034
- Zoro # G5832574
- Country of Origin United States
- Category Pump Control Boxes
Dimensions
Height (In.) | 4-1/4 |
Width (In.) | 3 |
Depth (In.) | 1-1/4 |
Cord Length | 40 ft |
Height | 4.25 in |
Depth | 1.25 in |
Width | 3 in |
Details
Phase | 1 |
Phase - Pumps | 1 |
Voltage | 120VAC |
Number of Pumps Controlled | 1 |
Enclosure Type | NEMA 1 |
Amps | 44 |
For Use With | Most Pump Control Panels |
Mounting | Inside Panel |
Item | Pump Converter Box |
Standards | UL, CUL |
Includes | 40 ft Cable, 8 ft Vent Tube, Floatless Pressure Sensor |
Compatible Pump Type | Sump |
Location | Indoor |
Switch Actuation | Sensor |
Rated Voltage | 120V AC |
Description
Pump Converter Box, Includes 40 ft Cable, 8 ft Vent Tube, Floatless Pressure Sensor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLISS Mechanical Seal, Type 21, 1-5/8 In., Buna, Carbon Face, Ceramic O-Ring (BSP-818)
- SSI Strainer, Suction Diffuser, Size 4 x 3 In (0400-125SFIK-42)
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (3HJW5)
- STENNER Replacement Pump Head #2, Metering, (QP102-1G1)
- SJE-RHOMBUS Duplex Panel, Standard (1019842)
- SJE-RHOMBUS Simplex Panel, Single Phase, 9-20A (1046437)
- SJE-RHOMBUS Duplex Panel, Single Phase, 9-20A (1051634)
- SJE-RHOMBUS EZ Plugger Panel, 120V w/Post (EZP11W6C0H10EP17A)
- SJE-RHOMBUS Duplex Panel, Single Phase, 0-12A (1051631)
- SJE-RHOMBUS Simplex Panel, Single Phase, 0-12A (1046436)
- LITTLE GIANT PUMP Control Box, 1/3HP, 115V, 1Phase (2801024915)
- Sje-Rhombus Pump Control Boxes