Shop All Pump Parts
Sje-Rhombus
Cable Weight, PVC/Plastic, Hold Float Down
Mfr # Cable Weight
Zoro # G1995449
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC/Plastic
- For Use With Accommodates SJOW, SJTW, 18/2, 18/3, 16/2, 16/3, 14/2, 14/3 Wire and Cable
- Function Hold Float Down In Liquid
- Overall Length 3.3 in
- Overall Width 2.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sje-Rhombus
- MFR # Cable Weight
- Zoro # G1995449
- Country of Origin United States
- Category Pump Parts
Dimensions
Overall Length | 3.3 in |
Overall Width | 2.8 in |
Details
Item | Cable Weight |
Material of Construction | PVC/Plastic |
For Use With | Accommodates SJOW, SJTW, 18/2, 18/3, 16/2, 16/3, 14/2, 14/3 Wire and Cable |
Function | Hold Float Down In Liquid |
Body Material | PVC |
Accessory Type | Cable Weight |
Compatible with Manufacturer Model Number | Floats |
Product Type | Cable Weight |
Compatible Manufacturer Part Number | Floats |
Compatible Manufacturer Model Number | Floats |
For Use with Mfr. Model Number | Floats |
For Use With Mfr. Model Number | Floats |
Description
Cable Weight, Body Material PVC, Compatible with Manufacturer Model Number Floats, Product Type Cable Weight, Overall Length 3.3 in, Overall Width 2.8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Kit #1 Pump Tube 1/4in White Poly Tubing (HPACK-1)
- PROPLUS FLOAT ROD BRASS 8 IN (8121)
- ZOELLER Mechanical Switch (004744)
- ZOELLER 230 V Single Phase Effluent/Sewage Pump (270-0004)
- SJE-RHOMBUS Panel Mounting Post (1038027)
- SJE-RHOMBUS Cable Weight Mini (1030356)
- SJE-RHOMBUS JB Plugger w/Alarm, Alarm Float (1011917)
- SJE-RHOMBUS Float Bracket Mounting Device (1009436)
- SJE-RHOMBUS Cable Weight for Float Switches (1002230)
- SJE-RHOMBUS Cord Seal 6 Float, 2.5" (1037126)
- FLUX Rebuild Kit for F424PP 41/36 Pump (24-ZORO0277)
- Sje-Rhombus Pump Parts