Shop All Pump Parts
Sje-Rhombus
Cable Clamp, 12 Gauge, ABS Plastic/SS
Mfr # 12 Gauge Cable Clamp Assembly
Zoro # G1995397
original price:
$11.12
44% off
new price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction ABS Plastic/Stainless Steel
- For Use With 12 ga Wire/Cable
- Includes (1) Hose Clamp, (1) Mounting Clamp
- Function Mounts Float Cable to A PVC Pipe
- Body Material Nylon, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sje-Rhombus
- MFR # 12 Gauge Cable Clamp Assembly
- Zoro # G1995397
- Country of Origin China
- Category Pump Parts
Details
Item | Cable Clamp |
Material of Construction | ABS Plastic/Stainless Steel |
For Use With | 12 ga Wire/Cable |
Includes | (1) Hose Clamp, (1) Mounting Clamp |
Function | Mounts Float Cable to A PVC Pipe |
Body Material | Nylon, Stainless Steel |
Accessory Type | Cable Clamp |
Product Type | Cable Clamp Assembly |
Compatible with Manufacturer Model Number | Pump Floats |
Compatible Manufacturer Part Number | Pump Floats |
Compatible Manufacturer Model Number | Pump Floats |
For Use with Mfr. Model Number | Pump Floats |
For Use With Mfr. Model Number | Pump Floats |
Description
Cable Clamp, Body Material Nylon, Stainless Steel, Compatible with Manufacturer Model Number Pump Floats, Includes (1) Hose Clamp, (1) Mounting Clamp, Product Type Cable Clamp Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAMOTION Tankless Heater (N) No Timer- Use W/ On Demand Control (AMH1K-7ODRN)
- BELL & GOSSETT HVAC Circulating Pump, 1/2 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF026LF)
- DAYTON Pump Adaptor (PPL2306CG)
- HARTELL Condensate Pump, 1/20 HP, 115V, 1.6A, 128W (PABX-115)
- SJE-RHOMBUS Cord Seal 6 Float, 2.5" (1037126)
- SJE-RHOMBUS Simulator, 4-20mA (1039199)
- SJE-RHOMBUS JB Plugger No Alarm or Float (1007936)
- SJE-RHOMBUS Panel Mounting Post (1038027)
- SJE-RHOMBUS Cord Seal 4 Float, 2" (1008517)
- SJE-RHOMBUS Cable Clamp, 14 Gauge, ABS Plastic/SS (14 Gauge Cable Clamp Assembly)
- DAYTON Mechanical Seal (PP21101625401G)
- Sje-Rhombus Pump Parts