Shop All Electrical Enclosures
Sje-Rhombus
8.00"W x D Enclosure
Mfr # JB884
Zoro # G1898379
Free Shipping & Returns
$104.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8 in
- Product Type Junction Box,8x8x4,No Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sje-Rhombus
- MFR # JB884
- Zoro # G1898379
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 8 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Product Type | Junction Box,8x8x4,No Connectors |
Description
Junction Box,8x8x4,No Connectors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 1 1/2 In, 1/2 In W, Cushion, PK25 (COL2409Z1)
- DAYTON Control Transformer, 75 VA, 55 °C, 120V AC, 240/480V AC (31EG98)
- MERSEN Fuse, GSA Series, Time Delay, 1-1/2A, 250VAC, 100A at 250VAC, 10kA at 125VAC, 5 PK (GSA1-1/2)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 42 Spaces, 250A, 277/480V, Convertible Main Lug, 3 Phase (NF442L2C)
- SJE-RHOMBUS 6.00"W x D Enclosure (JB664-1.5H-4R8)
- WIEGMANN 304 Stainless steel Enclosure, 12 in H, 6 in D, NEMA 4X, Hinged (BN4121206CHQTSS)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (ASE8X8X6NK)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 3.98 in D, NEAM 4X; 6P; 12, Hinged (HW-J100804CHTLWWW)
- HAMMOND Steel Enclosure, 6 in D (CS10106)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 20 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD20208ST)
- WIEGMANN 304 Stainless Steel Sloped Enclosure, 36 in H, 30 in W, 16 in D, NEMA 3R; 4; 4X; 12, Hinged (N412363016CSSST)
- Sje-Rhombus Electrical Enclosures