Shop All Electrical Enclosures
Sje-Rhombus
6.00"W x D Enclosure
Mfr # JB664
Zoro # G1898351
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sje-Rhombus
- MFR # JB664
- Zoro # G1898351
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 6 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Description
Junction Box,6x6x4,No Connectors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Tie, Self Cuting, 14", 50 lb., Bk, PK50 (46-314UVBSC)
- APPLETON ELECTRIC 90Dg Ma and F Elbow, HazLoc, Mal Iron, 3/4" (ELMF90-75)
- AC WORKS 10ft Household 15A Extension Cord with Locking Female Connector (S515PR-120QL)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 1,250 ft, Green, Nylon Jacket, PVC Insulation (58025105)
- SJE-RHOMBUS 8.00"W x D Enclosure (JB884)
- SJE-RHOMBUS 6.00"W x D Enclosure (JB664-1.5H-4R8)
- WIEGMANN Fiberglass Enclosure, 5 in H, 2 in D, NEAM 4X, Screw On (HW-N4X532)
- HAMMOND Stainless Steel Enclosure, 12 in D (HW242412S16HK)
- LEVITON Steel Enclosure, 16-1/4 in H, 3.68 in D (47605-140)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 30 in H, 12 in D (CTD306012LG)
- HAMMOND Polycarbonate Enclosure, 4.72 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554XA2GYCL)
- Sje-Rhombus Electrical Enclosures