Shop All Electrical Enclosures
Sje-Rhombus
6.00"W x D Enclosure
Mfr # JB664-2H-5R8
Zoro # G1898412
product price: $112.91
/ea
Free Shipping & Returns
$112.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sje-Rhombus
- MFR # JB664-2H-5R8
- Zoro # G1898412
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 6 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Description
Junction Box,6x6x4,Duplex 3 Float
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Push to Exit Button, Square, 4-1/2in. (10PBS451B)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA12)
- BRIDGEPORT FITTINGS Exp Set Screw Coupling, Steel, 2" Trade Sz (EC-200R)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 120/240V AC (QOB3601021)
- SJE-RHOMBUS 6.00"W x D Enclosure (JB664-1.5H-4R8)
- SJE-RHOMBUS 8.00"W x D Enclosure (JB884)
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 60 in H, 10 in D (A60SA3810LPPL)
- BOX ENCLOSURES Aluminum Enclosure, 3.16 in H, 2.11 in D, NEMA 4 (B4-080BK)
- SAGINAW CONTROL & ENGINEERING Enclosure, 10 in H, 1-1/2 in D (SCE-HA1010LG)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 12; 13, Screw On (B080804SC)
- NVENT HOFFMAN Steel Enclosure, 12 in H, 10 in W, 5 in D, NEMA 12; 13, Screw On (A1210SC)
- Sje-Rhombus Electrical Enclosures