Shop All Electrical Enclosures
Sje-Rhombus
6.00"W x D Enclosure
Mfr # JB664-1.5H-3R8-1R12
Zoro # G1898342
product price: $108.37
/ea
Free Shipping & Returns
$108.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sje-Rhombus
- MFR # JB664-1.5H-3R8-1R12
- Zoro # G1898342
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 6 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Description
Junction Box,6x6x4,Simplex 3 Float
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Bryant BRY5266NP TECHSPEC® Straight Blade Plug, 15A, 125V, Black/White (BRY5266NP)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (K2A31U2N)
- BLUE SEA SYSTEMS 5135 350A ANL Fuse (5135)
- GAMPAK CONNECTR CORDGRP 1/2"" (49212)
- SJE-RHOMBUS 6.00"W x D Enclosure (JB664-1.5H-4R8)
- SJE-RHOMBUS 8.00"W x D Enclosure (JB884)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 4; 12; 13, Hinged (A1008CHNF)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Non Hinged Clamp (A060604)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406CHTLWW)
- VYNCKIER Enclosure (A41-1212DT)
- HAMMOND Steel Enclosure, 6 in D (EN4SD16126GY)
- Sje-Rhombus Electrical Enclosures