Shop All Electrical Enclosures
Sje-Rhombus
4.00"W x D Enclosure
Mfr # JB444-1.5H-3R8
Zoro # G1898239
product price: $87.44
/ea
Free Shipping & Returns
$87.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sje-Rhombus
- MFR # JB444-1.5H-3R8
- Zoro # G1898239
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 4 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Description
Junction Box,4x4x4,Simplex 2 Float
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Dial Timer Mechanism (T103M)
- RACO Sealing Locknut, 1-1/2", Steel (1206)
- HUBBELL Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Gray, Single Pack (HBL61CM64)
- ANTAIRA 75 Watt Series / 24 VDC / 3.2 Amps Industrial Single Output DIN Rail Power Supply (NDR-75-24)
- SJE-RHOMBUS 8.00"W x D Enclosure (JB884)
- SJE-RHOMBUS 6.00"W x D Enclosure (JB664-1.5H-4R8)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Hinged (A12N124)
- WIEGMANN 304 Stainless Steel Enclosure, 20 in H, 20 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (N412202012WSSC)
- WIEGMANN Carbon Steel Gutter Enclosure, 6 in H, 6 in D, NEMA 1; 3R, Screw On (RSCG0606120NK)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 12 in H, 10 in W, 6 in D, NEMA 4; 4X; 12; 13, Hinged (A12106CHSCFG)
- RITTAL Carbon Steel Enclosure, 5.90 in H, 4 in W, 2 in D, NEMA 3R; 4; 12, Hinged (JB060403HC)
- Sje-Rhombus Electrical Enclosures