Shop All Voltage Converters
Sitop
Stabilized Power Supply, 600V DC to 24V DC, 480VA, 0 Hz
Mfr # 6EP15363AA00
Zoro # G8364168
product price: $800.99
/ea
Free Shipping & Returns
$800.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Converts 600V DC to 24V DC
- VA Rating 480VA
- Mounting DIN Rail
- Hz 0 Hz
- Height 125 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sitop
- MFR # 6EP15363AA00
- Zoro # G8364168
- UPC # 040892854770
- Country of Origin Romania
- Category Voltage Converters
Dimensions
Height | 125 mm |
Width | 90 mm |
Depth | 125 mm |
Details
Item | Stabilized Power Supply |
Converts | 600V DC to 24V DC |
VA Rating | 480VA |
Mounting | DIN Rail |
Hz | 0 Hz |
IP Rating | 20 |
Status Indicator | Green DC OK Signal |
Operating Temp. Range | -25 Degrees C to 70 Degrees C |
Features | Built-in Incoming Fuse, Parallel Switching for Enhanced Performance, Primary/Secondary Isolation, Product Feature of the Enclosure Housing for Side-by-Side Mounting, Product Function Output Voltage Adjustable, Property of the Output Short-Circuit Proof, Screw-Type Terminals |
Input Voltage | 600 V DC |
Output Amps | 20 |
Connection | Screw |
Standards | CE, cULus, DNV GL |
Power Rating | 480W |
Protection | Short-Circuit Proof |
Output Voltage | 24V DC |
Series | SITOP PSU400M |
Regulated / Unregulated | Regulated |
Description
Stabilized Power Supply, Input Voltage 600 V DC, Output Voltage 24V DC, Power Rating 480W, Output Amps 20, Mounting DIN Rail, Height 125 mm, Width 90 mm, Depth 125 mm, Series SITOP PSU400M, IP Rating 20, Status Indicator Green DC OK Signal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® APC Back-UPSES BE550G 12V 9Ah UPS Battery (APC-BACK-UPSES BE550G)
- ALLIED TUBE & CONDUIT Threaded Coupling, 2" Trade Size (732328)
- SCHNEIDER ELECTRIC Pilot Light, Clear, LED Lamp Type (XB7EV07GP)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Screw On (HW-J161406SCWW)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 750VA, 50/60 Hz (30C519)
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 0 Hz, Metal (SCD30S24DN)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS3KX)
- TYCON SYSTEMS DC to DC Converter, 10-15V DC to 24V DC, 70VA, 0 Hz, Metal (TP-VRHP-1224)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 0 Hz (ORI122410020)
- VICTRON ENERGY DC to DC Converter, 24V DC to 24V DC, 120VA, 0 Hz (ORI242410110R)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 200VA, 50/60 Hz (30C516)
- Sitop Converters