Shop All Power Supplies
Sitop
Stabilized Power Supply, 400/500V AC, 48V DC, 480W, 10A, DIN Rail
Mfr # 6EP34468SB000AY0
Zoro # G8362052
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 400/500V AC
- Output Voltage 48V DC
- Power Rating 480W
- Output Amps 10A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sitop
- MFR # 6EP34468SB000AY0
- Zoro # G8362052
- UPC # 804766371790
- Country of Origin Austria
- Category Power Supplies
Dimensions
Height | 125 mm |
Width | 70 mm |
Depth | 125 mm |
Details
Item | Stabilized Power Supply |
Input Voltage | 400/500V AC |
Output Voltage | 48V DC |
Power Rating | 480W |
Output Amps | 10A |
Mounting | DIN Rail |
Phase - Electrical | Three |
Hz | 47 to 63 Hz |
Status Indicator | Green DC OK Signal |
Regulated / Unregulated | Regulated |
Operating Temp. Range | -25 Degrees C to 70 Degrees C |
Connection | Screw |
IP Rating | 20 |
Protection | Short-Circuit Proof |
Features | Parallel Switching for Enhanced Performance, Primary/Secondary Isolation, Product Feature of the Enclosure Housing for Side-by-Side Mounting, Product Function Output Voltage Adjustable, Property of the Output Short-Circuit Proof, Screw-Type Terminals, Wide-Range Input |
Series | SITOP PSU8200 |
Standards | CE, cULus, cCSAus, IECEx, cCSAus, Class I, Div. 2, (Group ABCD, T4), CB, ABS, DNV GL |
Description
Stabilized Power Supply, Input Voltage 400 to 500 V AC, Output Voltage 48V DC, Power Rating 480W, Output Amps 10, Mounting DIN Rail, Height 125 mm, Width 70 mm, Depth 125 mm, Series SITOP PSU8200, Hz 47 to 63 Hz, Phase - Electrical Three, IP Rating 20, Status Indicator Green DC OK Signal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX CHASE NIPPLE RIGID 1 in. D (90703)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 3A, 250V AC, Non-Indicating (FLNR003)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- GAMPAK STRAP RIGID 2HOLE 2"" (49835)
- SITOP Stabilized Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (6EP13361LB00)
- SITOP Stabilized Power Supply, 120/230V AC, 24V DC, 240W, 10A, DIN Rail (6EP33347SB003AX0)
- SITOP Stabilized Power Supply, 120/230V AC, 12V DC, 28.5W, 2A, DIN Rail (6EP33217SB000AX0)
- SITOP SITOP PSU3800 24V/30-40A Stabilized powe, 400/500V, 24V, 960W, 40 A (6EP34378UB000AY0)
- SITOP Stabilized Power Supply, 120/230V AC, 24V DC, 240W, 10A, DIN Rail (6EP33348SB000AY0)
- SITOP SITOP PSU8200 24 V/40 A Regulated power, 400/500V, 24V, 960W, 40 A (6EP34378SB000AY0)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 15W, 1.2A, DIN Rail (S8VK-G01512)
- Sitop Power Systems