Shop All Power Supplies
Sitop
Stabilized Power Supply, 400/500V AC, 24V DC, 480W, 20A, DIN Rail
Mfr # 6EP34368SB000AY0
Zoro # G8360004
product price: $564.99
/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 400/500V AC
- Output Voltage 24V DC
- Power Rating 480W
- Output Amps 20A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sitop
- MFR # 6EP34368SB000AY0
- Zoro # G8360004
- UPC # 887621882709
- Country of Origin Austria
- Category Power Supplies
Dimensions
Height | 125 mm |
Width | 70 mm |
Depth | 125 mm |
Details
Item | Stabilized Power Supply |
Input Voltage | 400/500V AC |
Output Voltage | 24V DC |
Power Rating | 480W |
Output Amps | 20A |
Mounting | DIN Rail |
Phase - Electrical | Three |
Hz | 47 to 63 Hz |
Status Indicator | Green DC OK Signal |
Features | Parallel Switching for Enhanced Performance, Primary/Secondary Isolation, Product Feature of the Enclosure Housing for Side-by-Side Mounting, Product Function Output Voltage Adjustable, Property of the Output Short-Circuit Proof, Screw-Type Terminals, Wide-Range Input |
IP Rating | 20 |
Operating Temp. Range | -25 Degrees C to 70 Degrees C |
Series | SITOP PSU8200 |
Protection | Short-Circuit Proof |
Standards | CE, cULus, cCSAus, IECEx, cCSAus, Class I, Div. 2, (Group ABCD, T4), CB, ABS, DNV GL |
Regulated / Unregulated | Regulated |
Connection | Screw |
Description
Stabilized Power Supply, Input Voltage 400 to 500 V AC, Output Voltage 24V DC, Power Rating 480W, Output Amps 20, Mounting DIN Rail, Height 125 mm, Width 70 mm, Depth 125 mm, Series SITOP PSU8200, Hz 47 to 63 Hz, Phase - Electrical Three, IP Rating 20, Status Indicator Green DC OK Signal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 240V, 30A, Yellow (GFHW23105)
- AC WORKS NEMA 5-20 20A 125V All Angles Household Female Connector with UL, C-UL Approval (ASE520R)
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P BK/WT (HBL2611S)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 20 in H, 20 in W, 13.09 in D, NEMA 12; 13, Screw On (C20C20)
- SITOP Stabilized Power Supply, 120/230V AC, 12V DC, 28.5W, 2A, DIN Rail (6EP33217SB000AX0)
- SITOP SITOP PSU8200 24 V/40 A Regulated power, 400/500V, 24V, 960W, 40 A (6EP34378SB000AY0)
- SITOP Stabilized Power Supply, 120/230V AC, 24V DC, 240W, 10A, DIN Rail (6EP33348SB000AY0)
- SITOP Stabilized Power Supply, 120/230V AC, 24V DC, 240W, 10A, DIN Rail (6EP33347SB003AX0)
- SITOP Stabilized Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (6EP13361LB00)
- SITOP SITOP PSU3800 24V/30-40A Stabilized powe, 400/500V, 24V, 960W, 40 A (6EP34378UB000AY0)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 60V DC, 5A (1685B)
- Sitop Power Supplies