Shop All Power Supplies
Sitop
Stabilized Power Supply, 400/500V, 24V DC, 960W, 40A, DIN Rail
Mfr # 6EP34378UB000AY0
Zoro # G8364186
product price: $938.99
/ea
Free Shipping & Returns
$938.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 400/500V
- Output Voltage 24V DC
- Power Rating 960W
- Output Amps 40A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sitop
- MFR # 6EP34378UB000AY0
- Zoro # G8364186
- UPC # 804766813078
- Country of Origin Romania
- Category Power Supplies
Dimensions
Height | 145 mm |
Width | 135 mm |
Depth | 150 mm |
Details
Item | Stabilized Power Supply |
Input Voltage | 400/500V |
Output Voltage | 24V DC |
Power Rating | 960W |
Output Amps | 40A |
Mounting | DIN Rail |
Phase - Electrical | Three |
Hz | 50/60 Hz |
Connection | Screw |
IP Rating | IP20 |
Regulated / Unregulated | Regulated |
Protection | Short-Circuit Proof |
Description
SITOP PSU3800 24V/30-40A Stabilized powe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12 AWG 3 Conductor Portable Cord 600V 100 ft. BK (3045300171)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2304)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 115v 50/60Hz (TFP61)
- HONEYWELL Honeywell Temperature Controller T6031A1029 Remote Bulb -30 to 90°F, Refrigeration, Heat & Cool (T6031A1029)
- SITOP Stabilized Power Supply, 120/230V AC, 12V DC, 28.5W, 2A, DIN Rail (6EP33217SB000AX0)
- SITOP Stabilized Power Supply, 120/230V AC, 24V DC, 240W, 10A, DIN Rail (6EP33347SB003AX0)
- SITOP Stabilized Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (6EP13361LB00)
- SITOP Stabilized Power Supply, 400/500V, 24V DC, 960W, 40A, DIN Rail (6EP34378SB000AY0)
- SITOP Stabilized Power Supply, 120/230V AC, 24V DC, 240W, 10A, DIN Rail (6EP33348SB000AY0)
- SOLAHD DC Power Supply, 115/230V AC, 48V DC, 240W, 5A, DIN Rail (SDN548100P)
- DINERGY DC Power Supply, 12V DC, 30W (MDP30-12A-1C)
- Sitop Power Systems