Shop All Power Supplies
Sitop
Stabilized Power Supply, 120/230V AC, 24V DC, 960W, 40A, DIN Rail
Mfr # 6EP33378SB000AY0
Zoro # G8363522
product price: $839.99
/ea
Free Shipping & Returns
$839.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 120/230V AC
- Output Voltage 24V DC
- Power Rating 960W
- Output Amps 40A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sitop
- MFR # 6EP33378SB000AY0
- Zoro # G8363522
- UPC # 804766321801
- Country of Origin United States
- Category Power Supplies
Dimensions
Height | 145 mm |
Width | 145 mm |
Depth | 150 mm |
Details
Item | Stabilized Power Supply |
Input Voltage | 120/230V AC |
Output Voltage | 24V DC |
Power Rating | 960W |
Output Amps | 40A |
Mounting | DIN Rail |
Phase - Electrical | Single |
Hz | 47 to 63 Hz |
IP Rating | 20 |
Regulated / Unregulated | Regulated |
Series | SITOP PSU8200 |
Operating Temp. Range | -25 Degrees C to 70 Degrees C |
Standards | CE, cULus, cCSAus, IECEx, cCSAus, Class I, Div. 2, (Group ABCD, T3), CB, ABS, DNV GL |
Status Indicator | Green DC OK Signal |
Connection | Screw |
Features | Built-in Incoming Fuse, Parallel Switching for Enhanced Performance, Primary/Secondary Isolation, Product Feature of the Enclosure Housing for Side-by-Side Mounting, Product Function Output Voltage Adjustable, Property of the Output Short-Circuit Proof, Screw-Type Terminals |
Protection | Short-Circuit Proof |
Description
Stabilized Power Supply, Input Voltage 120 to 230 V AC, Output Voltage 24V DC, Power Rating 960W, Output Amps 40, Mounting DIN Rail, Height 145 mm, Width 145 mm, Depth 150 mm, Series SITOP PSU8200, Hz 47 to 63 Hz, Phase - Electrical Single, IP Rating 20, Status Indicator Green DC OK Signal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Communications Plate, Gray, Steel (OFR47-2A)
- PALADIN TOOLS Datashark, Cable Tie Gun (PA70076)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 24V AC, 120/240V AC (9070T50D23)
- ZORO SELECT Strut Channel, 4 ft. L, Half Slottd, 14 ga. (FS-500SS PG 48.00)
- SITOP SITOP PSU3800 24V/30-40A Stabilized powe, 400/500V, 24V, 960W, 40 A (6EP34378UB000AY0)
- SITOP Stabilized Power Supply, 120/230V AC, 24V DC, 240W, 10A, DIN Rail (6EP33347SB003AX0)
- SITOP Stabilized Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (6EP13361LB00)
- SITOP SITOP PSU8200 24 V/40 A Regulated power, 400/500V, 24V, 960W, 40 A (6EP34378SB000AY0)
- SITOP Stabilized Power Supply, 120/230V AC, 12V DC, 28.5W, 2A, DIN Rail (6EP33217SB000AX0)
- SITOP Stabilized Power Supply, 120/230V AC, 24V DC, 240W, 10A, DIN Rail (6EP33348SB000AY0)
- FUNCTIONAL DEVICES-RIB Enclosed Linear DC Power Supply, 24V AC, 1.5/14V DC (PSP24DA)
- Sitop Power Systems