Shop All Power Supplies
Sitop
Stabilized Power Supply, 120/230V AC, 24V DC, 60W, 2.5A, DIN Rail
Mfr # 6EP33327SB000AX0
Zoro # G8363748
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120/230V AC
- Output Voltage 24V DC
- Power Rating 60W
- Output Amps 2.5A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sitop
- MFR # 6EP33327SB000AX0
- Zoro # G8363748
- UPC # 804766819018
- Country of Origin Romania
- Category Power Supplies
Dimensions
Height | 100 mm |
Width | 40 mm |
Depth | 88 mm |
Details
Item | Stabilized Power Supply |
Input Voltage | 120/230V AC |
Output Voltage | 24V DC |
Power Rating | 60W |
Output Amps | 2.5A |
Mounting | DIN Rail |
Phase - Electrical | Single |
Hz | 47 to 63 Hz |
Features | Primary/Secondary Isolation, Product Feature of the Enclosure Housing for Side-by-Side Mounting, Product function Output Voltage Adjustable, Property of the Output Short-Circuit Proof, Push-in Terminals, Wide-Range Input |
Series | SITOP PSU6200 |
Operating Temp. Range | -25 Degrees C to 70 Degrees C |
Standards | ABS, CB, cCSAus, CE, cULus, DNV GL |
Regulated / Unregulated | Regulated |
Status Indicator | Green DC OK Signal |
IP Rating | 20 |
Protection | Short-Circuit Proof |
Description
Stabilized Power Supply, Input Voltage 120 to 230 V AC, Output Voltage 24V DC, Power Rating 60W, Output Amps 2.5, Mounting DIN Rail, Height 100 mm, Width 40 mm, Depth 88 mm, Series SITOP PSU6200, Hz 47 to 63 Hz, Phase - Electrical Single, IP Rating 20, Status Indicator Green DC OK Signal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FSC Box, 1 Gang, Malleable Iron (FSC-1-75L)
- MERSEN CC Class, ATMR Series, Fast-Acting, 6A, 600V AC, Non-Indicating (ATMR6)
- KNIPEX End Ferrules, 16 AWG (1.5mm2) Lo, PK200 (97 99 353)
- INTERMATIC Electrical Box, Junction Box, Plastic, Rectangular (PJBX52100)
- SITOP SITOP PSU3800 24V/30-40A Stabilized powe, 400/500V, 24V, 960W, 40 A (6EP34378UB000AY0)
- SITOP SITOP PSU8200 24 V/40 A Regulated power, 400/500V, 24V, 960W, 40 A (6EP34378SB000AY0)
- SITOP Stabilized Power Supply, 120/230V AC, 12V DC, 28.5W, 2A, DIN Rail (6EP33217SB000AX0)
- SITOP Stabilized Power Supply, 120/230V AC, 24V DC, 240W, 10A, DIN Rail (6EP33347SB003AX0)
- SITOP Stabilized Power Supply, 120/230V AC, 24V DC, 240W, 10A, DIN Rail (6EP33348SB000AY0)
- SITOP Stabilized Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (6EP13361LB00)
- CABUR Power Supply, 90/264V AC, 24V DC, 240 W, 10A, DIN Rail (XCSF240C)
- Sitop Power Systems