Shop All Power Supplies
Sitop
Stabilized Power Supply, 120/230V AC, 24V DC, 120W, 5A, DIN Rail
Mfr # 6EP33338SB000AY0
Zoro # G8361176
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120/230V AC
- Output Voltage 24V DC
- Power Rating 120W
- Output Amps 5A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sitop
- MFR # 6EP33338SB000AY0
- Zoro # G8361176
- UPC # 887621837266
- Country of Origin Romania
- Category Power Supplies
Dimensions
Height | 125 mm |
Width | 45 mm |
Depth | 125 mm |
Details
Item | Stabilized Power Supply |
Input Voltage | 120/230V AC |
Output Voltage | 24V DC |
Power Rating | 120W |
Output Amps | 5A |
Mounting | DIN Rail |
Phase - Electrical | Single |
Hz | 47 to 63 Hz |
Features | Parallel Switching for Enhanced Performance, Primary/Secondary Isolation, Product Feature of the Enclosure Housing for Side-by-Side Mounting, Product function Output Voltage Adjustable, Property of the Output Short-Circuit Proof, Screw-Type Terminals |
Connection | Screw |
IP Rating | 20 |
Regulated / Unregulated | Regulated |
Protection | Short-Circuit Proof |
Status Indicator | Green DC OK Signal |
Series | SITOP PSU8200 |
Operating Temp. Range | -25 Degrees C to 70 Degrees C |
Standards | CE, cULus, cCSAus, IECEx, cCSAus, Class I, Div. 2, (Group ABCD, T3), CB, ABS, DNV GL |
Description
Stabilized Power Supply, Input Voltage 120 to 230 V AC, Output Voltage 24V DC, Power Rating 120W, Output Amps 5, Mounting DIN Rail, Height 125 mm, Width 45 mm, Depth 125 mm, Series SITOP PSU8200, Hz 47 to 63 Hz, Phase - Electrical Single, IP Rating 20, Status Indicator Green DC OK Signal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE J-Hook, 1/8-5/8In Flange, 3/4In Max Cap (BCH12-C442)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AA3)
- TRIPP LITE ECO Series EnergySaving Standby UPS, 12 Outlets, 850 VA, 420 J (ECO850LCD)
- RACO Three Piece Coupling, 1-11/16" L (1505)
- SITOP Stabilized Power Supply, 120/230V AC, 24V DC, 240W, 10A, DIN Rail (6EP33347SB003AX0)
- SITOP Stabilized Power Supply, 400/500V, 24V DC, 960W, 40A, DIN Rail (6EP34378UB000AY0)
- SITOP Stabilized Power Supply, 120/230V AC, 24V DC, 240W, 10A, DIN Rail (6EP33348SB000AY0)
- SITOP Stabilized Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (6EP13361LB00)
- SITOP Stabilized Power Supply, 120/230V AC, 12V DC, 28.5W, 2A, DIN Rail (6EP33217SB000AX0)
- SITOP Stabilized Power Supply, 400/500V, 24V DC, 960W, 40A, DIN Rail (6EP34378SB000AY0)
- SOLAHD DC Power Supply, 85/264V AC, 10/12V DC, 100W, 2.5 to 3A, DIN Rail (SDP212100T)
- Sitop Power Supplies