Shop All Power Supplies
Sitop
Stabilized Power Supply, 120/230V AC; 230/500V AC, 24V DC, 240W, 10A, DIN Rail
Mfr # 6EP13343BA108AB0
Zoro # G8361517
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120/230V AC; 230/500V AC
- Output Voltage 24V DC
- Power Rating 240W
- Output Amps 10A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sitop
- MFR # 6EP13343BA108AB0
- Zoro # G8361517
- UPC # 887621837280
- Country of Origin Romania
- Category Power Supplies
Dimensions
Height | 125 mm |
Width | 70 mm |
Depth | 121 mm |
Details
Item | Stabilized Power Supply |
Input Voltage | 120/230V AC; 230/500V AC |
Output Voltage | 24V DC |
Power Rating | 240W |
Output Amps | 10A |
Mounting | DIN Rail |
Phase - Electrical | Single |
Hz | 47 to 63 Hz |
Features | Wide-Range Input, Product Function Output Voltage Adjustable, Parallel Switching for Enhanced Performance, Property of the Output Short-Circuit Proof, Primary/Secondary Isolation, Screw-Type Terminals, LED Yellow for "Overload" , LED Red for "Latching Shutdown" , Product Feature of the Enclosure Housing for Side-by-Side Mounting |
Regulated / Unregulated | Regulated |
Status Indicator | Green DC OK Signal |
Standards | CE, cULus, IECEx, cCSAus, Class I, Div. 2, (Group ABCD, T3), ABS, DNV GL |
Operating Temp. Range | -25 Degrees C to 70 Degrees C |
IP Rating | 20 |
Connection | Screw |
Protection | Short-Circuit Proof |
Series | SITOP PSU200M Plus |
Description
Stabilized Power Supply, Input Voltage 120 to 230 V AC/230 to 500 V AC, Output Voltage 24V DC, Power Rating 240W, Output Amps 10, Mounting DIN Rail, Height 125 mm, Width 70 mm, Depth 121 mm, Series SITOP PSU200M Plus, Hz 47 to 63 Hz, Phase - Electrical Single, IP Rating 20, Status Indicator Green DC OK Signal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 30A, 600V AC, Non-Indicating (KLM-30)
- TEMPCO Temp Ctrl Box, Analog, J, 120V, 15A, 32-1000F (PCT20001)
- ILSCO Power Distribution Block, Line Conductor (PDB-26-2/0-3-EC)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C362)
- SITOP Stabilized Power Supply, 400/500V, 24V DC, 960W, 40A, DIN Rail (6EP34378SB000AY0)
- SITOP Stabilized Power Supply, 120/230V AC, 24V DC, 240W, 10A, DIN Rail (6EP33347SB003AX0)
- SITOP Stabilized Power Supply, 120/230V AC, 24V DC, 240W, 10A, DIN Rail (6EP33348SB000AY0)
- SITOP Stabilized Power Supply, 120/230V AC, 12V DC, 28.5W, 2A, DIN Rail (6EP33217SB000AX0)
- SITOP Stabilized Power Supply, 400/500V, 24V DC, 960W, 40A, DIN Rail (6EP34378UB000AY0)
- SITOP Stabilized Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (6EP13361LB00)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 60W, 2.5A, DIN Rail/Chassis (SDN2.524100P)
- Sitop Power Supplies