Shop All Uninterruptible Power Supplies (UPS) Accessories
Sitop
SITOP SEL1400 10 A Selectivity module 8-
Mfr # 6EP44387EB003DX0
Zoro # G8362856
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 24V DC
- Power Rating 18W
- Voltage Output 24V DC
- Amps 10 per Channel
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sitop
- MFR # 6EP44387EB003DX0
- Zoro # G8362856
- UPC # 804766899256
- Country of Origin Austria
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Depth | 4.92 in |
Height | 5.31 in |
Width | 1.77 in |
Details
Item | Selectivity Module |
Input Voltage | 24V DC |
Power Rating | 18W |
Voltage Output | 24V DC |
Amps | 10 per Channel |
Case Material | Plastic |
Status Indicator | Green LED, Red LED, Yellow LED |
Temp. Range | -13 Degrees F to 158 Degrees F |
Standards | ATEX (EX) II 3G Ex ec IIC T4 Gc, cCSAus Class I, CSA 22.2 60950-1, CSA C22.2 No. 107.1, EN 50178, EN 60950-1, EN 61000-6-2, EN 61000-6-3, IECEx Ex ec IIC T4 Gc, UL 2367, UL 508 |
Peak Amps | 80 A |
Protection | Direct Voltage Overcurrent Protection |
Description
Selectivity Module, Mounting Type DIN Rail, Input Voltage 24V DC, Power Rating 18W, Voltage Output 24V DC, Amps 10 per Channel, Peak Amps 80 A, Status Indicator Green LED, Red LED, Yellow LED, Case Material Plastic, Height 5.31 in, Width 1.77 in, Depth 4.92 in, Temp. Range -13 Degrees F to 158 Degrees F, Standards ATEX (EX) II 3G Ex ec IIC T4 Gc, cCSAus Class I, CSA 22.2 60950-1, CSA C22.2 No. 107.1, EN 50178, EN 60950-1, EN 61000-6-2, EN 61000-6-3, IECEx Ex ec IIC T4 Gc, UL 2367, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Cast Aluminum (S1R4CVRBRZ)
- SOUTH MAIN HARDWARE 24-in Black UV Resistant 120-lb Heavy Duty Nylon Ties 100PK (220226)
- LEVITON Receptacle (TCR15-W)
- HUBBELL Electrical Box, Outlet Box, 2 Gang (TGB75-5)
- APC UPS Battery, Mfr. No. BR1000G, SMT750RM2U, 24V DC, Detachable Cable (APCRBC123)
- APC UPS Battery, Mfr. No. SMT1000, 24V DC, Detachable Cable (RBC6)
- TRIPP LITE UPS Replacement Battery, SmartPro, 24VDC, 2 (RBC92-2U)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 12 Outlets, 750 VA, 420 J (AVR750U)
- J&J ELECTRONICS J&J Electronics 005899F Raypak Thermal Fuse (005899F)
- APC APC RBC24 Replacement Battery Cartridge #24 (RBC24)
- TRIPP LITE UPS Replacement Battery, 48VDC, 2U, TL (RBC58-2U)
- Sitop Uninterruptible Power Supplies (UPS) Accessories