Shop All Barrier, Flagging and Underground Tapes
Sitepro
Yellow Stake Wiskers, 500PK
Mfr # 19-SDW6-Y
Zoro # G311188197
Free Shipping & Returns
$94.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- For Use With Wooden Stakes
- Tape Thickness 1mm each indiv. whisker
- Tape Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sitepro
- MFR # 19-SDW6-Y
- Zoro # G311188197
- UPC # 816255025626
- Country of Origin India
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Length | 6" |
Details
Color | Yellow |
For Use With | Wooden Stakes |
Tape Thickness | 1mm each indiv. whisker |
Description
Yellow Stake Wiskers, 500PK
- •Quick and easy installs, fits all wooden stakes and 60-penny nails
- •Maintain their integrity and visibility even in harsh weather conditions or prolonged outdoor use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Over-the-Head Ear Muffs, 30 dB, Peltor Optime 105 (93045-08101)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1359-YE-SD)
- NMC No Pacemakers Iso Label, Pk10 (ISO226AP)
- LINCOLN ELECTRIC MIG/Stick Welding Gloves, Cowhide Palm, L, PR (KH783)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Yellow Barricade Tape (Caution High Voltage) (BT12)
- SHOCKWATCH ShockWatch® Alert Tape, 2" x 100 yds., Black/Yellow, 1/Case (SHWAT)
- ZORO SELECT Barricade Tape, Green, Poly, 1000 ft (B6102G4440-200)
- MUTUAL INDUSTRIES 4X5X30" Wire Marking Flags, Glo Lime, 1000C (15901-139-4)
- ZORO SELECT Barricade Tape, Red/Black, 200 ft x 2 In (15Y447)
- IRWIN Flagging Tape Ylw 300'L (65905)
- PRESCO Presco Polka Dot Flagging Tape (PDYR-373)
- Sitepro Barrier, Flagging and Underground Tapes